Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2A6B3018A1000AA Parts - Trane Heat Pump
Brand:
Trane
SKU:
2A6B3018A1000AA
Description
–
Trane Heat Pump 2A6B3018A1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
Compressor Wiring Harness Replacement, WIR03327
SKU:
WIR03327
Trane
Rota Lock Fitting 1.25 - 12, KIT01164
SKU:
KIT01164
Trane
Start Relay, 383V, 50A, RLY03148
SKU:
RLY03148
Trane
Stub Tube Kit w/ 90° Ell, KIT01167
SKU:
KIT01167
Trane
Defrost Board, CNT04695
SKU:
CNT04695
Trane
Stub Tube Kit, 1/2" Tube (Sz 1-14), KIT01159
SKU:
KIT01159
Trane
24VAC Coil for 4-Way Reversing Valve Red, COL12849
SKU:
COL12849
Trane
1/2" ODF x 1/2" ODF Muffler, MFL00806
SKU:
MFL00806
Trane
2.3 Ton 3/8" ODF Bi-Flow Drier, DHY01451
SKU:
DHY01451
Trane
Ambient Sensor, SEN01159
SKU:
SEN01159
Trane
Fan Motor- 1/8HP 200-230V 825RPM, MOT18688
SKU:
MOT18688
Trane
240V SPST Thermostat (105 Open 73 Close), THT02243
SKU:
THT02243
Trane
19" CCW 3 Blade Fan w/ 31° Pitch, FAN03748
SKU:
FAN03748
Trane
Control Low Pressure Replacement, CNT03719
SKU:
CNT03719
Trane
1" Teflon Gasket, Discharge, Rotolock, GKT01533
SKU:
GKT01533
Trane
Round Capacitor w/ Resistor - 196 MFD, 330V, CPT02328
SKU:
CPT02328
Trane
3/4" Teflon Gasket, GKT01532
SKU:
GKT01532
Trane
9.75K Ohm @75F Sensor Assembly, SEN00347
SKU:
SEN00347
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video