Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2A6B3060A1000AA Parts - Trane Heat Pump
Brand:
Trane
SKU:
2A6B3060A1000AA
Description
–
Trane Heat Pump 2A6B3060A1000AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
21
Replacement Parts
7/8 x 7/8 6 Ton Reversing Valve Less Coil, VAL08548
SKU:
VAL08548
Trane
Start Relay, 383V, 50A, RLY03148
SKU:
RLY03148
Trane
7/8" Stub Tube Kit (1.25 - 12 Sz), KIT01165
SKU:
KIT01165
Trane
Low Pressure 8# Cls 25#open, CNT04693
SKU:
CNT04693
Trane
27.6" CCW 3 Blade Fan w/ 1/2" Bore (19° Pitch), FAN04074
SKU:
FAN04074
Trane
Defrost Control, CNT04364
SKU:
CNT04364
Trane
Stub Tube Kit, 1/2" Tube (Sz 1-14), KIT01159
SKU:
KIT01159
Trane
24VAC Coil for 4-Way Reversing Valve Red, COL12849
SKU:
COL12849
Trane
1/2" ODF x 1/2" ODF Muffler, MFL00806
SKU:
MFL00806
Trane
7/8" ODF Suction Line Drier, DHY01461
SKU:
DHY01461
Trane
Ambient Sensor, SEN01159
SKU:
SEN01159
Trane
48 Frame 1 Phase Motor, 230V, 1/4 HP, 825 RPM, MOT18625
SKU:
MOT18625
Trane
240V SPST Thermostat (105 Open 73 Close), THT02243
SKU:
THT02243
Trane
208/230V 1 Phase R-22 ROTO 7/8 X 1/2 Compressor, COM11201
SKU:
COM11201
Trane
Compressor Wiring Harness Replacement, WIR02695
SKU:
WIR02695
Trane
1-1/8" x 7/8" Service Ball Valve, VAL07439
SKU:
VAL07439
Trane
Round Start Capacitor w/ Resistor - 140-160 MFD, 330V, CPT02327
SKU:
CPT02327
Trane
1" Teflon Gasket, Discharge, Rotolock, GKT01533
SKU:
GKT01533
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video