Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2TFB3F24B1D08AA Parts - Trane Air Handler
Brand:
Trane
SKU:
2TFB3F24B1D08AA
Description
–
Trane Air Handler 2TFB3F24B1D08AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
7
Replacement Parts
128C Fuse Link, FUS01348
SKU:
FUS01348
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
500#, 3 Ton Mechanical TXV, VAL08576
SKU:
VAL08576
Trane
11" x 8" CW Blower Wheel, 1/2"Bore, WHL01146
SKU:
WHL01146
Trane
Rack Heater (25 KW @ 240V), HTR03338
SKU:
HTR03338
Trane
Time Delay Relay (American Standard), RLY02807
SKU:
RLY02807
Trane
General Purpose Relay, 24V 3A DPDT, RLY02463
SKU:
RLY02463
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video