Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2WCC3030A1000AB Parts - Trane Packaged Unit/RTU
Brand:
Trane
SKU:
2WCC3030A1000AB
Description
–
Trane Packaged Unit/RTU 2WCC3030A1000AB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
3/8 x 1/2 R-22 3 Ton Thermal Expansion Valve, VAL08685
SKU:
VAL08685
Trane
Opens 8# CLS 25# Low # Switch, CNT03720
SKU:
CNT03720
Trane
4 Ton Reversing Valve w/ 24 V Coil, VAL08882
SKU:
VAL08882
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
3/8" x 1/2" R-22 2 Ton 53/49 PSI Thermal Expansion Valve, VAL08711
SKU:
VAL08711
Trane
Outdoor Fan Grille Replacement, GRL01529
SKU:
GRL01529
Trane
Motor Cover, 6.86", COV03250
SKU:
COV03250
Trane
Start Relay, 383V, 50A, RLY03148
SKU:
RLY03148
Trane
24V 1 Pole Fan Terminal Board, BRD00385
SKU:
BRD00385
Trane
10.62" X 10.68" Blower Wheel CCW, WHL02689
SKU:
WHL02689
Trane
208/240 V to 24 V 50 VA Transformer, TRR01898
SKU:
TRR01898
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
Defrost Board, CNT04695
SKU:
CNT04695
Trane
Vibration Isolation Mount, MNT00479
SKU:
MNT00479
Trane
2.3 Ton 3/8" ODF Bi-Flow Drier, DHY01451
SKU:
DHY01451
Trane
200-230V Motor - 1/5 HP, 825 RPM, 48 Frame, MOT18685
SKU:
MOT18685
Trane
Time Delay Relay (2 Sec On, 45 Sec Off), RLY03081
SKU:
RLY03081
Trane
Round Capacitor w/ Resistor - 196 MFD, 330V, CPT02328
SKU:
CPT02328
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video