Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
2YCC3024A1064AA Parts - Trane Packaged Unit/RTU
Brand:
Trane
SKU:
2YCC3024A1064AA
Description
–
Trane Packaged Unit/RTU 2YCC3024A1064AA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
25
Replacement Parts
Inducer Blower Gasket, GKT04075
SKU:
GKT04075
Trane
Gas Valve - 1/2", 24V, VAL08710
SKU:
VAL08710
Trane
Outdoor Fan Grille Replacement, GRL01529
SKU:
GRL01529
Trane
Oval Run Capacitor - 10 MFD, 370/440V, SFCAP10440
SKU:
SFCAP10440
Trane
11-10 DD CCW 1/2" Bore Blower Wheel, WHL02557
SKU:
WHL02557
Trane
208/240 V to 24 V 50 VA Transformer, TRR01898
SKU:
TRR01898
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
Gasket, GKT04095
SKU:
GKT04095
Trane
Start Relay SPST 35 Amp, RLY03715
SKU:
RLY03715
Trane
Round Run Capacitor - 35/5 MFD, 440V, SFCAP35D5440R
SKU:
SFCAP35D5440R
Trane
Flame Sensor Replacement, SEN00297
SKU:
SEN00297
Trane
Limit Switch Open 125F Close 105F, THT02541
SKU:
THT02541
Trane
Round Start Capacitor w/ Resistor - 140-160 MFD, 330V, CPT02327
SKU:
CPT02327
Trane
Stainless Steel Inshot Burner, BNR01071
SKU:
BNR01071
Trane
230v 1 Phase 1/4 HP 825 RPM Motor, MOT12416
SKU:
MOT12416
Trane
Belly Band, BND00026
SKU:
BND00026
Trane
Motor Cover, 6.86", COV03250
SKU:
COV03250
Trane
SPST Air Pressure Control, CNT05640
SKU:
CNT05640
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video