Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4A6B4018G1000AB Parts - Trane Central Air Conditioner
Brand:
Trane
SKU:
4A6B4018G1000AB
Description
–
Trane Central Air Conditioner 4A6B4018G1000AB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
Liquid Service Valve, VAL09302
SKU:
VAL09302
Trane
3/8" x 1/2" ODS, 3 Ton R410 TXV, VAL08796
SKU:
VAL08796
Trane
Defrost Control Board, CNT05009
SKU:
CNT05009
Trane
Shield, SHD00387
SKU:
SHD00387
Trane
Sensor Assembly 9.75k Ohms, SEN01729
SKU:
SEN01729
Trane
Screw for Panel, SCR02010
SKU:
SCR02010
Trane
Motor Cover, 6.86", COV03250
SKU:
COV03250
Trane
SPST Open 650 Close 500 Switch, SWT03274
SKU:
SWT03274
Trane
Grille Fan Condensing Unit Replacement, GRL01347
SKU:
GRL01347
Trane
Reversing Valve 3 Ton 1/2" x 3/4" 24v Coil, VAL08991
SKU:
VAL08991
Trane
Vibration Isolation Mount, MNT00479
SKU:
MNT00479
Trane
1/2" ODF x 1/2" ODF Muffler, MFL00806
SKU:
MFL00806
Trane
Top Cover 32.3" x 29.4", COV04678
SKU:
COV04678
Trane
2.3 Ton 3/8" ODF Bi-Flow Drier, DHY01451
SKU:
DHY01451
Trane
Fan Motor- 1/8HP 200-230V 825RPM, MOT18688
SKU:
MOT18688
Trane
Start Relay, 50A Coil, RLY03210
SKU:
RLY03210
Trane
Round Capacitor w/ Resistor - 196 MFD, 330V, CPT02328
SKU:
CPT02328
Trane
23" 2-Blade Fan w/ 1/2" Bore, FAN03657
SKU:
FAN03657
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video