Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
4TWL9060A1COTAA Parts - Trane Heat Pump
Brand:
Trane
SKU:
4TWL9060A1COTAA
Description
–
This is a 4TWL9060A1COTAA Parts - Trane Heat Pump.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
6
Replacement Parts
Front Panel Cover, COV05328
SKU:
COV05328
Trane
EEV Coil Replacement, COL15628
SKU:
COL15628
Trane
27.5" CCW 3 Blade Fan w/ 1/2" Bore, FAN04368
SKU:
FAN04368
Trane
Module, MOD01574
SKU:
MOD01574
Trane
Motor Cover, 6.86", COV03250
SKU:
COV03250
Trane
Snow Legs 4" Mounting Legs (qty 4), BAYLEGS004
SKU:
BAYLEGS004
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video