Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AAM4A0A36S31SAA Parts - Trane Air Handler
Brand:
Trane
SKU:
AAM4A0A36S31SAA
Description
–
Trane Air Handler AAM4A0A36S31SAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
7
Replacement Parts
Control, Board Assembly, EEV, CNT07507
SKU:
CNT07507
Trane
Temperature Sensor 25" for 3/8" Tube, SEN02124
SKU:
SEN02124
Trane
EEV Valve, VAL09930
SKU:
VAL09930
Trane
Temperature Sensor for 3/4" Tube, SEN01809
SKU:
SEN01809
Trane
EEV Stepper Motor, MOT15214
SKU:
MOT15214
Trane
SPST Door Switch (125/250V, 21A), SWT01714
SKU:
SWT01714
Trane
General Purpose Relay, 24V 3A DPDT, RLY02463
SKU:
RLY02463
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video