Apply to be a TradeMaster!
Main product image of Induced Draft Blower (1/50 HP, 115V), BLW01321
Magnifying glass
Hover image to zoom

Induced Draft Blower (1/50 HP, 115V), BLW01321

Brand:
Trane
SKU:
BLW01321
Rating:
(3)
Q&A:
(0)
Induced Draft Blower (1/50 HP, 115V), BLW01321
Magnifying glass
Hover image to zoom
$338.82 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/50 HP
Product Highlight: Voltage
115V

Description

–
BLW01321 is an official OEM Induced Draft Blower (1/50 HP, 115V) for Trane HVAC equipment.

Specs

–
Horse Power:

1/50

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
CURRENT ITEM
Product Image of Induced Draft Blower (1/50 HP, 115V), BLW01321
Induced Draft Blower (1/50 HP, 115V), BLW01321
SKU: BLW01321
(3)
1/50
115V

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Seems to be a quality blower build

This is my first furnace repair. This review will be more focused on the SupplyHouse experience and customer service. The product seems to be of good quality. SupplyHouse customer service (Chat) was very helpful, as I asked for help with selecting the correct parts for my furnace and Halima T was very helpful. The install was not difficult and I saved $800 bucks performing the work myself.
JDub
Chantilly, VA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and function

The inducer seems to be working well as of 1/13/25
LS
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part for this furnace!

Replaced the part and got the furnace back together before the cold spell came!
Steve
Vandalia OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy