Apply to be a TradeMaster!
Main product image of 2-Speed 3000 - 1950 RPM 1/80 HP Trane Inducer Motor (115V)
Magnifying glass
Hover image to zoom

2-Speed 3000 - 1950 RPM 1/80 HP Trane Inducer Motor (115V)

Brand:
Fasco
SKU:
A194
Rating:
(1)
Q&A:
(0)
2-Speed 3000 - 1950 RPM 1/80 HP Trane Inducer Motor (115V)
Magnifying glass
Hover image to zoom
$166.61 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/80 HP
Product Highlight: RPM
3000/1950 RPM
Product Highlight: Rotation
CW

Description

–
2-Speed 3000 - 1950 RPM 1/80 HP Motor (115V)

Replaces Trane 7021-9561

Specs

–
Voltage:

115V

Speeds:

2

Horse Power:

1/80

RPM:

3000/1950

OEM:

Trane

Type:

Shaded Pole

Rotation:

CW

Bearings:

Sleeve

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
Horse Power
CURRENT ITEM
Product Image of 2-Speed 3000 - 1950 RPM 1/80 HP Trane Inducer Motor (115V)
2-Speed 3000 - 1950 RPM 1/80 HP Trane Inducer Motor (115V)
SKU: A194
(1)
115V
1/80

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Thankyou!!

The part worked great!
Dadcoombs
Jamestown, ND
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy