Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
Trane Parts
Trane Miscellaneous Parts
Integrated HSI Furnace Control Board (120V)
Brand:
Trane
SKU:
CNT07541
Rating:
(2)
Q&A:
(0)
CNT07541 has been discontinued
Discontinued September 10, 2019
This product was discontinued by the manufacturer.
This item replaces:
CNT3797
Direct Replacement:
Control Board, CNT07941
Brand:
Trane
SKU:
CNT07941
(33)
Order by
today
, receive 214 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
120v
Description
–
Integrated HSI Furnace Control Board (120V)
Specs
–
Voltage:
120v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
Integrated HSI Furnace Control Board (120V)
SKU:
CNT07541
(2)
Trane
Universal Single Stage HSI Integrated Furnace Control Kit
SKU:
50M56X-843
White Rodgers
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Works great, easy install
This product was almost identical to the original. Very easy to install, no conversion to do. Worked perfectly after install.
brtcolt
Layton, Utah
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
A+
A+ product
Jrs
Fort Worth Texas
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video