Apply to be a TradeMaster!
Main product image of Oval Run Capacitor - 12.5 MFD, 370V, CPT00255
Magnifying glass
Hover image to zoom

Oval Run Capacitor - 12.5 MFD, 370V, CPT00255

Brand:
Trane
SKU:
CPT00255
Rating:
(1)
Q&A:
(0)
Oval Run Capacitor - 12.5 MFD, 370V, CPT00255
Magnifying glass
Hover image to zoom
$9.37 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
12.5 MFD

Description

–
CPT00255 is an official OEM Oval Run Capacitor - 12.5 MFD, 370V for Trane HVAC equipment.

Specs

–
Voltage:

370V

MFD:

12.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
CURRENT ITEM
Product Image of Oval Run Capacitor - 12.5 MFD, 370V, CPT00255
Oval Run Capacitor - 12.5 MFD, 370V, CPT00255
SKU: CPT00255
(1)
370V
12.5

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Bought the capacitor to have if my 31 year old one went out

Bought the capacitor to have if my 31 year old one went out in this record, very hot summer we are having in Texas. So I have not used it yet. But very happy with the customer service and timely response from the Supply House.com people.
Robski
Austin, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy