Shop Resideo Sale
Main product image of 12.5 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

12.5 MFD Oval Run Capacitor (370V)

Brand:
Jard
SKU:
12909
Rating:
(2)
Q&A:
(0)
12.5 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$5.83 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
370V
MFD: 
12.5
234567.51012.51520253035404550

MANUALS (1)


This item replaces: 39232D008

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
12.5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.06" Diameter
Product Highlight: Height (Inches)
1-1/2" Height
Product Highlight: Depth (Inches)
1.21" Depth

Specs

–
Diameter (Inches):

2.06"

Height (Inches):

1-1/2"

Depth (Inches):

1.21"

MFD:

12.5

Voltage:

370V

Shape:

Oval

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
CURRENT ITEM
Product Image of 12.5 MFD Oval Run Capacitor (370V)
12.5 MFD Oval Run Capacitor (370V)
SKU: 12909
(2)
12.5
370V

You May Also Need

5 MFD Oval Run Capacitor (370V)
SKU: 12905
Jard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Always

Product has quality when it is new, works great after a lot of use it Wears out And it needs to be replaced No sciences about that, it does what is supposed to I'm happy with it and that's what's it matter
Need it, buy it
Elgin Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor

Worked perfectly
Johntheplumber
Caldwell NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy