Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DCY048F4H0BC Parts - Trane Heat Pump
Brand:
Trane
SKU:
DCY048F4H0BC
Description
–
Trane Heat Pump DCY048F4H0BC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
18
Replacement Parts
16 Pin ICM Fan Control, CNT03600
SKU:
CNT03600
Trane
57" High Voltage Wire, WIR03559
SKU:
WIR03559
Trane
Natural Gas Valve - 1/2", 24V, VAL07973
SKU:
VAL07973
Trane
Limit Switch - 150°F Open, 120°F Close, THT02435
SKU:
THT02435
Trane
11 x 12" CCW Blower Wheel w/ 1/2" Bore, WHL00711
SKU:
WHL00711
Trane
Defrost Control, CNT04363
SKU:
CNT04363
Trane
3/8" x 1/2" R-22 4 Ton 5' Cap Thermal Expansion Valve, VAL02373
SKU:
VAL02373
Trane
Turbulator Replacement, TRB00006
SKU:
TRB00006
Trane
242F Rollout Fusible Link, FUS02534
SKU:
FUS02534
Trane
7/8" ODF Suction Line Drier, DHY01461
SKU:
DHY01461
Trane
480-24V 75VA Transformer, TRR01582
SKU:
TRR01582
Trane
1/35 HP Blower Assembly (208/230V), BLW00451
SKU:
BLW00451
Trane
Stainless Steel Burner, BNR01078
SKU:
BNR01078
Trane
Flame Sensor Replacement, SEN00297
SKU:
SEN00297
Trane
Combustion Blower Gasket, GKT02234
SKU:
GKT02234
Trane
1" Teflon Gasket, Discharge, Rotolock, GKT01533
SKU:
GKT01533
Trane
Electrode Ignitor, 47" Leads, IGN00033
SKU:
IGN00033
Trane
General Purpose Relay, 24V 3A DPDT, RLY02463
SKU:
RLY02463
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video