Shop Resideo Sale
Main product image of 1-Speed 2500/3000 RPM 1/35 HP Trane Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 2500/3000 RPM 1/35 HP Trane Inducer Motor (208/230V)

Brand:
Fasco
SKU:
A269
Rating:
(7)
Q&A:
(0)
1-Speed 2500/3000 RPM 1/35 HP Trane Inducer Motor (208/230V)
Magnifying glass
Hover image to zoom
$189.08 each
In Stock
In Stock
Get 191 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/35 HP
Product Highlight: RPM
2500/3000 RPM
Product Highlight: Rotation
CCW

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

1-Speed 2500/3000 RPM 1/35 HP Inducer Motor (208/230V)

Replaces Trane 7021-11054

Specs

–
Voltage:

208/230V

Speeds:

1

Horse Power:

1/35

OEM:

Trane

RPM:

2500/3000

Rotation:

CCW

Bearings:

Ball

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

50/60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
RPM
CURRENT ITEM
Product Image of 1-Speed 2500/3000 RPM 1/35 HP Trane Inducer Motor (208/230V)
1-Speed 2500/3000 RPM 1/35 HP Trane Inducer Motor (208/230V)
SKU: A269
(7)
208/230V
1/35
2500/3000
208/230V
1/35
3500

You May Also Need

Product Reviews

4.57 out of 7 reviews
100% would recommend this product
4.57
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
43%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this again

I order parts occasionally from Supplyhouse.com and they haven't ever let me down quick delivery as well.
HVACR Nerd
Owensboro Ky
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Let buyers that they need to buy the a new gasket for it

Good product for the RTU Trane 7.5 ton 3 phase we have, but please let customers know that it doesn't come with a new gasket you need to buy separately to use high temp red silicone to install new one
HVACELEC guy
Amarillo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thankful for a source for Trane parts

Trane units are a pain in my side!!! Having an easily accessible source for some of there parts is a blessing.
Facilities Manager
Little Rock, Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inducer motor

Fit my trade rooftop package unit. Perfect fit
Mr b
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a very good price!

Save money by using this product to replace the old one. Great service and timely delivery.
Dan
Orland Park, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trane ID Blower

Great price; 1/2 of what the Trane supplier was charging. Installed with no problems, blower does not come with a gasket, but I just used the old one.
Bob
Arbvada, co
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good blower

Good blower nice design, I use it for special application not as usually on furnace. It is great product
Vitold
NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy