Apply to be a TradeMaster!
Main product image of 27.6" CCW 3 Blade Fan w/ 1/2" Bore (18° Pitch), FAN04073
Magnifying glass
Hover image to zoom

27.6" CCW 3 Blade Fan w/ 1/2" Bore (18° Pitch), FAN04073

Brand:
Trane
SKU:
FAN04073
Rating:
(7)
Q&A:
(0)
27.6" CCW 3 Blade Fan w/ 1/2" Bore (18° Pitch), FAN04073
Magnifying glass
Hover image to zoom
$164.88 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
27.6" Diameter
Product Highlight: Rotation
CCW

Description

–
FAN04073 is an official OEM 27.6" CCW 3 Blade Fan w/ 1/2" Bore (18° Pitch) for Trane HVAC equipment.

Specs

–
Bore:

1/2"

Diameter (Inches):

27.6"

Number of Blades:

3

Rotation:

CCW

Pitch:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Amazing service

I order this item on Friday and according to the site, it would arrive by Monday. THEY LIED!!! It arrived on Saturday. Less than 24 hrs it is here. Well balance, light weight, clean, perfect for my HVAC. Better than nearby stores that charged almost double to ship to the store and not my house.
YFR
Chicago Suburbs
3 months ago
Was this review helpful to you?

Great product, fits

Well balanced and had the insert to fit the motor shaft perfectly.
None
Houston
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Flan blade fit perfect, arrived fast and as described. Best deal.
Blade
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit Trane condenser blade

Very easy to replaced old beat up condenser blade, fast shipping, I highly recommend Supplyhouse for all your HVAC needs.
Carl
St Augustine, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awsome product

The fan was as advertised, the price was lower than anywhere else I found. Great product!!
Michael Rickabaugh
Enid ok
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement part

The part was an exact replacement and the delivery was very fast.
Charles
Fort Worth TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

correct fit

Works perfect and solved my problem saving me a lot of money.
the old guy
Avondale,AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy