Apply to be a TradeMaster!
Main product image of 200-230V Motor - 1/6HP, 825RPM, 48Frame, MOT18687
Magnifying glass
Hover image to zoom

200-230V Motor - 1/6HP, 825RPM, 48Frame, MOT18687

Brand:
Trane
SKU:
MOT18687
Rating:
(24)
Q&A:
(0)
200-230V Motor - 1/6HP, 825RPM, 48Frame, MOT18687
Magnifying glass
Hover image to zoom
$380.87 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/6 HP

Description

–
Note: This item does not include the self tapping screws neccessary for installations

Trane motor - 200-230v, 825rpm, 1/6hp, 48frame

Specs

–
Voltage:

200-230V

Horse Power:

1/6

RPM:

825

Frame:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.92 out of 24 reviews
96% would recommend this product
4.92
out of 24 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 24 reviews

I would recommend my friends to shop here

Purchase price was fantastic. It fit with no problems and works perfectly
Hot Rod
Los Angeles CA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again with a modification.

I had to make this+ product work. It does not come with pre-drilled holes for screws to mount it to the motor casing. This is very inconvenient. We have a temporary fix. I will need to buy a motor with the proper holes in in the motor casing to attached to the unit casing. They offered return service so there was no service failure. I opted to keep it The motor works fine. There no operational issues.
Kwaku
Memphis, TN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Quality Product

Easy Install, durable material and compatibility with older motor
Chico
Ottawa, IL
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, fits and operating well

Needed this motor for my 2007 TRANE XR13. Screw holes fit perfectly with the lid, cable sufficient length. Start to finish, less than 1 hr. Good product thats been working fine for last month. Quiet or same as old motor.
No nickname
Houston
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again

Service was great, product was everything it advertised. Shipping was more than expected, item arrived quicker than expected
Jeff
Lakeland,fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

MOT18687 - 1/6HP 825RPM

Received as specified in the delivery instructions. Replacement was straightforward. Powered it up and my AC is up and running. No complaints as of today. Will see how long this one holds up.
Ess
Kissimmee Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Perfect fit, prompt delivery. Couldn't ask for better service!!
Jimmi
Newark, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

It said it was an OEM motor and it worked perfectly
Pond
Point Pleasant, WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, easy DIY repair

This fit perfectly, ~20 minutes to remove old part and install replacement and our AC was back up and running!
Dustin
Houston, TX
2 years ago
Was this review helpful to you?

SupplyHouse is simply the best - motor was great too!

My 18 year old Trane XR-13's condenser fan motor seized up recently. Had a local HVAC company give me a quote to replace it. Guy said it was a difficult motor to find but could source one for $600 plus an hour of labor to install. SupplyHouse had the correct part for half the HVAC companies quote. I ordered it at 5:30PM Wednesday, and had it in hand the next day at 10:30AM with FREE SHIPPING....WOW! The motor was an exact replacement. Yes the mounting holes were not threaded but all you need to do is use the old screws which are self-tappers, and drive them into the aluminum motor housing. Took all of 5 minutes. The shaft was a bit longer than the original but since the motor mounts with the shaft down, it was of no concern. Thank you, thank you SupplyHouse for saving me over $400 on such a simple fix.
Todd
NE Ohio
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy