Apply to be a TradeMaster!
Main product image of 14" CW 3 Blade Fan w/ 1/2" Bore (30° Pitch)
Magnifying glass
Hover image to zoom

14" CW 3 Blade Fan w/ 1/2" Bore (30° Pitch)

Brand:
Trane
SKU:
FAN1233
Rating:
(2)
Q&A:
(0)
14" CW 3 Blade Fan w/ 1/2" Bore (30° Pitch)
Magnifying glass
Hover image to zoom
FAN1233 has been discontinued
Discontinued May 9, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
14" CW 3 Blade Fan w/ 1/2" Bore (30° Pitch), FAN01233
Brand:
Trane
SKU:FAN01233
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Rotation
CW

Specs

–
Bore:

1/2"

Diameter (Inches):

14"

Number of Blades:

3

Rotation:

CW

Pitch:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Exactly what I needed! OEM Part!

My fan was rusted solid to the motor shaft. Needed a motor, capacitor and fan. Supplyhouse had this in stock and was able to ship next day before a big heat wave hit. Thanks!
Mike
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This fan blows

No way around it. This fan blows. And it blows the correct direction!
Isaac the IT guy
Michigan
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?