Apply to be a TradeMaster!
Main product image of 24V 2-Stage HSI Control, KIT17858
Magnifying glass
Hover image to zoom

24V 2-Stage HSI Control, KIT17858

Brand:
Trane
SKU:
KIT17858
Rating:
(19)
Q&A:
(0)
24V 2-Stage HSI Control, KIT17858
Magnifying glass
Hover image to zoom
$245.99 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Trane KIT17858 24V 2-Stage HSI Control
A Trane OEM 24V two-stage hot surface ignition (HSI) control used as an integrated furnace control replacement to restore proper ignition and heating sequence operation where the specified kit is required.

Key Features
  • 24V 2-stage HSI control (control type listed as Control)
  • It as replacing CNT2184
  • Product note: Includes instruction guide

Compatibility & Applications
  • Intended for Trane furnace/control applications requiring KIT17858
  • Must only be used where the manufacturer specifies this exact part number: KIT17858.

Installation & Operation Notes
  • Installation should be performed by a qualified HVAC service technician, or only by experienced individuals.
  • Trane service guidance for hot surface ignition components emphasizes careful handling (avoid contamination from oils/moisture and avoid rough handling/shock) and confirming proper electrical conditions during troubleshooting.

Maintenance & Troubleshooting
  • This control is a common replacement when an older/obsolete furnace control board fails or when ignition/control sequencing issues point to a failed control.
  • Trane troubleshooting guidance for HSI-related problems includes diagnostic checks such as inspecting for cracks/damage and verifying electrical conditions during checkout (used as part of ignition-system troubleshooting alongside the unit's wiring diagram and service procedures).
  • After replacement, follow the furnace checkout procedure to confirm safe ignition, flame proving, and normal operation.

Specs

–
Type:

Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 24V 2-Stage HSI Control, KIT17858
24V 2-Stage HSI Control, KIT17858
SKU: KIT17858
(19)

You May Also Need

Product Reviews

4.53 out of 19 reviews
89% would recommend this product
4.53
out of 19 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
5%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great part to get old 2 stage furnace up and running

Had an XL80 two stage gas furnace with the original ignition / control board showing continuous on diagnostic LED, which for the original indicates internal control failure. There aren't many options for a proper replacement for it nowadays (over 20 year old furnace) but thankfully this one is available from SupplyHouse.com and it is the current Trane recommended kit for my model furnace. The wiring connections are the same as the original, as far as label goes, but some of the connectors are in a different location than the original, that is why it comes with some extender wires. I had to use only two of the extender wires and also removed a zip tie holding the inducer wires in the burner compartment to allow enough slack for the connector to the replacement board. Did not get any phantom error codes, as mentioned in a previous review. Everything worked as it should. I am an HVAC tech so that may have something to do with that. I like that the replacement board has an option to compensate for operating the two stage furnace from a standard single stage thermostat (only energizing W1). It has switches onboard to select that the second stage will automatically be energized after several minutes of W1 being energized. You should only set this option if you're not connecting W2 to the thermostat.
VS

Most Liked Negative Review

Would love to hear REAL feedback

SUPPLYHOUSE HAS REQUESTED A SECOND REVIEW, ON THE SAME PRODUCT. I RECEIVED THE SAME WRONG BOARD TWICE. I WOULD CONSIDER SUPPLYHOUSE TRUE ROCKSTARS IF THEY WENT TO THE TROUBLE TO GIVE ME FEEDBACK ON THE 33 KITS OF THIS THEY SAY THEY HAVE AVAILABLE, INSTEAD OF JUST ASKING ME FOR A REVIEW ON A PRODUCT THAT CAN NOT BE USED FOR ITS INTENDED PURPOSE. I HAVE NOTIFIED OF THIS PROBLEM, BUT THEY SRHUGGED THEIR SHOULDERS, SO FAR. Mislabled product, twice in a row Please be aware, Supplyhouse is sending out single stage boards in the the box labled as above, KIT17858. I received the same wrong product, and made them immediately aware of the issue. ALL I GOT was an apology and a song-n-dance about how their hands are tied to resolve. They assured me that there is no way to ensure their accuracy, even tho it was clear that it needed investigated before I made them aware of this problem.
Showing 1-10 of 19 reviews

Would love to hear REAL feedback

SUPPLYHOUSE HAS REQUESTED A SECOND REVIEW, ON THE SAME PRODUCT. I RECEIVED THE SAME WRONG BOARD TWICE. I WOULD CONSIDER SUPPLYHOUSE TRUE ROCKSTARS IF THEY WENT TO THE TROUBLE TO GIVE ME FEEDBACK ON THE 33 KITS OF THIS THEY SAY THEY HAVE AVAILABLE, INSTEAD OF JUST ASKING ME FOR A REVIEW ON A PRODUCT THAT CAN NOT BE USED FOR ITS INTENDED PURPOSE. I HAVE NOTIFIED OF THIS PROBLEM, BUT THEY SRHUGGED THEIR SHOULDERS, SO FAR. Mislabled product, twice in a row Please be aware, Supplyhouse is sending out single stage boards in the the box labled as above, KIT17858. I received the same wrong product, and made them immediately aware of the issue. ALL I GOT was an apology and a song-n-dance about how their hands are tied to resolve. They assured me that there is no way to ensure their accuracy, even tho it was clear that it needed investigated before I made them aware of this problem.
Lefty[AGHL]
Cleveland
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mislabled product, twice in a row

Please be aware, Supplyhouse is sending out single stage boards in the the box labled as above, KIT17858. I received the same wrong product, and made them immediately aware of the issue. ALL I GOT was an apology and a song-n-dance about how their hands are tied to resolve. They assured me that there is no way to ensure their accuracy, even tho it was clear that it needed investigated before I made them aware of this problem.
Lefty[AGHL]
Cleveland
7 months ago
Was this review helpful to you?

Thanks for confirming fit/compatibility (old furnace)

Fixed the problem. Good product, but most help was with confirming it was correct part.
Bill
Charlotte
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery

Excellent quality and delivery .
Rick
IL
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced 50A51-495 Trane XL80 Control Board

Swap was pretty much plug and play. Both the main connections had to be flipped over but everything went smoothly. All wires were long enough (some barely) so didn't use the extension. Fired right up and no issues. Took about 30 minutes to switch out. $230 + 30 minutes made it happen. HVAC guy want $1000+ to do the work. Supply House had a great process and crazy quick delivery. Great service.
Jay
SW Washington
2 years ago
Was this review helpful to you?

Great replacement for obsolete control

CNT07566 control board in the kit worked great in Trane XL 80 furnace to replace 50A51-495. I had to redress the wiring without cutting or adding. Left unconnected Hum and EAF, not used. Mounted with 3 screws in existing holes. 1/2 hr job. Before purchase, verified with Supply House for part compatibility by chatting with real person. This was super helpful for DIY. My Furnace is working great again.
HalfPro
San Diego, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was what I wanted

It was what I needed and worked great. Disappoint about deliver time, took 2 day not next day
Rich
West Deptford, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I reached out to customer service to double check if i was buying the right model. I was asked to provide the model of my furnace and they quickly gave me the link. And all this in a Sunday. Great customer service 100%.
Gabe
Omaha Ne
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Big fan of supplyhouse.com

I am a residential remodeler by trade. Recently I purchased a control board to get my Trane XL80 up and running again. Found supplyhouse.com online. It was easy to find the part I needed from their large inventory. I did talk to their customer service to make sure I was ordering the right part. They were professional, thorough, and pleasant. Highly recommend this company.
Br1anh
Louisville, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Revived a 30 yo XL80 Furnace

Best price around and arrived the next morning. Install is pretty much and play, but some wires are tight that don't have extenders. Screw mounting was not same locations, but was able hold with all four screws. Board works well and has added diagnostic features and a accessible fuse. Was able to duplicate fan timing dip switch setting like the original.
Edge
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy