Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M951P085CD48AAA Parts - Trane Furnace
Brand:
Trane
SKU:
M951P085CD48AAA
Replacement Parts
Search Parts:
SEARCH PARTS
GENERAL ASSEMBLY PARTS LIST
–
Heat Exchanger, EXC02041
EXC02041
Trane
SUPPORT; HEAT EXCHANGER
SUP02610
Sorry, we don't currently sell this item.
Request This Item
COVER; TOP PANEL ASM
COV04442
Sorry, we don't currently sell this item.
Request This Item
COVER; TOP, UNPAINTED, GALVANIZED
COV03385
Sorry, we don't currently sell this item.
Request This Item
SPRING; DOOR RETAINER,INCLUDED IN COVER ASSEMBLY
SPG00309
Sorry, we don't currently sell this item.
Request This Item
RIVET; POP, QTY 100 PER BOX COMPLETE COVER ASSEMBLY WILL INCLUDE THIS
RIV00071
Sorry, we don't currently sell this item.
Request This Item
PANEL; BOTTOM
PNL28825
Sorry, we don't currently sell this item.
Request This Item
DOOR; REPL BURNER ASM
DOR04083
Sorry, we don't currently sell this item.
Request This Item
PLATE; NAME ASM
PLT04871
Sorry, we don't currently sell this item.
Request This Item
DOOR; BLOWER ASM, INCLUDES THE CLIP
DOR04077
Sorry, we don't currently sell this item.
Request This Item
DOOR; FURNACE/BLOWER
DOR04070
Sorry, we don't currently sell this item.
Request This Item
CLIP; ACCESS PANEL
CLP00885
Sorry, we don't currently sell this item.
Request This Item
Baffle, BAF00854
BAF00854
Trane
BRACKET;CONNECTION,COIL ATTACHMENT,FOR AIR HANDLER CONNECT.
BRK01574
Sorry, we don't currently sell this item.
Request This Item
GROMMET; WIRE, 2.55 LENGTH X 1.69 WIDTH X .32 THICK
GRM00836
Sorry, we don't currently sell this item.
Request This Item
MOUNT; IFC CONTROL PLATFORM
MNT02206
Sorry, we don't currently sell this item.
Request This Item
1 Stage Furnace Control
CNT05995
Trane
TRANSFORMER;
TRR01816
Sorry, we don't currently sell this item.
Request This Item
Reverse Flow Switch, 105 Open 95 Close, SWT01649
SWT01649
Trane
BRACKET; INNER BLOWER DOOR DISCONNECT SWITCH
BRK02173
Sorry, we don't currently sell this item.
Request This Item
Blower Door Switch Bracket, BRK02826
BRK02826
Trane
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
DOOR; INNER DOOR
DOR01239
Sorry, we don't currently sell this item.
Request This Item
SUPPORT; INNER DOOR
SUP04110
Sorry, we don't currently sell this item.
Request This Item
High Limit Switch (220°F Open 190°F Close), SWT01614
SWT01614
Trane
Limit Switch Gasket Replacement, GKT03506
GKT03506
Trane
TRAP; CANNISTER
TRP00007
Sorry, we don't currently sell this item.
Request This Item
Condensate Tube Assembly, TUB11757
TUB11757
Trane
TUBE; CONDENSATE TUBE ASSEMBLY, INDUCER TO CANISTER TRAP. INCLUDES HOSE AND CLAMP.
TUB11755
Sorry, we don't currently sell this item.
Request This Item
BOX; JUNCTION BOX
BOX01499
Sorry, we don't currently sell this item.
Request This Item
COVER; JUNCTION BOX COVER
COV03320
Sorry, we don't currently sell this item.
Request This Item
BUSHING; STRAIN RELIEF
BUS00300
Sorry, we don't currently sell this item.
Request This Item
24V Pressure Switch,-1.33 Open - 1.52 Close, SWT02973
SWT02973
Trane
(1)
Gasket 4.0 X 4.0, GKT03082
GKT03082
Trane
ADAPTER; INLET, 3" DIA
ADP00446
Sorry, we don't currently sell this item.
Request This Item
TUBE; DIRECT VENT HOSE ASSEMBLY. DIRECT VENT BOX TO GAS VALVE. ASSEMBLY INCLUDES: BLACK RUBBER TUBING AND BARBED TYPE ADAPTER, TEE00195.
TUB12137
Sorry, we don't currently sell this item.
Request This Item
CONNECTOR; (BARB TUBE)
CON00336
Sorry, we don't currently sell this item.
Request This Item
12 Pin Male Connector
CON00374
Trane
2 x 3 Reducing Coupling Replacement, CPL00938
CPL00938
Trane
Grommet, GRM00217
GRM00217
Trane
TUBE; MALE TRANSFER NOT FIELD REPLACEABLE, PART OF RECOUP CELL
TUB08057
Sorry, we don't currently sell this item.
Request This Item
TUBE; FEMALE TRANSFER NOT FIELD REPLACEABLE, PART OF RECOUP COIL CELL
TUB08186
Sorry, we don't currently sell this item.
Request This Item
Tube, TUB11760
TUB11760
Trane
WIRE; HARNESS ASSEMBLY, INCLUDING INDUCER/IGNITOR HARNESS W/4PIN MALE CONNECTOR AND CONTROL HARNESS W/12 PIN MALE CONNECTOR.
WIR04586
Sorry, we don't currently sell this item.
Request This Item
INDUCED BLOWER AND FLUE ASSEMBLY PARTS LIST
+
BURNER ASSEMBLY PARTS LIST
+
BLOWER ASSEMBLY PARTS LIST
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Trane Furnace M951P085CD48AAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video