Apply to be a TradeMaster!
Main product image of 1/3 HP 230V ECM OD Motor, MOT18698
Magnifying glass
Hover image to zoom

1/3 HP 230V ECM OD Motor, MOT18698

Brand:
Trane
SKU:
MOT18698
Rating:
(30)
Q&A:
(0)
1/3 HP 230V ECM OD Motor, MOT18698
Magnifying glass
Hover image to zoom
$640.54 each
In Stock
In Stock
Get 29 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/3 HP

Description

–

Trane MOT18698 1/3 HP 230V ECM OD Motor

An official OEM Trane replacement outdoor (OD) ECM motor used in Trane HVAC equipment where the unit's parts list calls for MOT18698 (or its listed replacements).


Key Features:

  • Official OEM motor for Trane HVAC equipment (MOT18698)
  • Electrical rating: 230V, 1/3 HP


Compatibility & Applications:

  • Listed for Trane HVAC equipment (model-specific)
  • Listed replacement cross-references: MOT13793, MOT13402
  • Reported use on certain Trane outdoor unit models (example: Trane XL15i), though this is not an official compatibility listing
  • Must only be used where the manufacturer specifies this exact part number: MOT18698 (or explicitly lists it as the approved replacement for the original motor part number)


Installation & Operation Notes:

  • Installation should be performed by a qualified HVAC service professional with appropriate electrical/mechanical experience
  • Guidance for ECM/motor-related procedures includes a warning that HVAC installation/service/repair work can result in personal injury and/or property damage if performed improperly, and is intended for individuals with adequate experience who comply with applicable laws and regulations


Maintenance & Troubleshooting:

  • Replacing the motor after an outdoor fan motor failure can restore cooling operation
  • For motor/airflow-related faults, verify power/voltage conditions and related controls before condemning a motor (for example, confirm the proper voltage is present and that wiring/boards supplying the motor are functioning as expected)
  • If symptoms persist after replacement, follow a structured troubleshooting process (verify voltage, wiring/connectors, and the upstream control components that command the motor)

Specs

–
Horse Power:

1/3

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.47 out of 30 reviews
90% would recommend this product
4.47
out of 30 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
13%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Close enough for my TRANE XL15i 2TTX5048A1000AA

After 19 years my 5SME39HL HY71 850/520 RPM ECM motor quit. Then the crazy process of trying to find an "exact" fit after all these years began. I landed at Supply House and found they had this replacement motor and specifically called out my Trane unit's model number. Ordered it from the Detroit area on the Friday afternoon when my A/C quit and it was delivered the next day on Saturday. As mentioned elsewhere, the shaft is 1/2" too short but with a little faith the fan blade set screw will land on the very end of the shaft and everything else about the motor went together just fine. No problems after several weeks of continuing summer heat. Would be an easy five star review all around but I'm still a little weary of the shorter shaft not fully engaging the fan blade collar so four stars seems fair.
VS

Most Liked Negative Review

Botched "next-day shipping"

I ordered an ECM condensor fan motor on a Monday. What arrived on Tuesday was a huge box containing two ducted ventilation fans. When I called customer support early on Wednesday, I was told that the correct item would be shipped to me that day for Thursday delivery. It was not. The shipping SNAFU continued, and the item wasn't shipped until Friday and didn't arrive until Monday. So one-day shipping was turned into one-week shipping by the utter incompetency of the shipping staff. I was quite inconvenienced by this.
Showing 1-10 of 30 reviews

The shaft the fan mounts to is too short! Otherwise, fine.

Make the fan shaft long enough! A half inch more would be fine.
moparedtn
God's Country, TN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best price I could find

I put the motor in an hour after I received it and had our AC running again.
Sport
Missouri
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cool Again in the Nick of Time

The fan motor thus far has been working well. I noted that the shaft was a bit shorter than the OEM, But it works the same. The delivery was fast which I really appreciated since there was no ac and the temp was in the mid 90's. The one minor thing was that the fan is a bit louder than the original. I would purchase again anyway. I purchased the product 4/28/2026.
Cwhatsdare14
TX
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again and again

My Trane fan finally sounds smooth, like a regular normal working fan 😂
Joaquin R
San Antonio, TX
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part at a good price with fast delivery

OEM Quality with the correct specs and connector. Easy to install.
BobT55
Macungie, PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

motor works as advertised.
Selmahotrod
Elberta Alabama
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipping was extremely botched

I ordered a product and paid for next day delivery. The next day, wrong and completely unrelated products were delivered. The next day, I was told that the correct product would be shipped that day for next day delivery. It was not shiped that day. Instead, the correct product was shipped two days lated, and thje delivery of my "next day shipping" took place one week after my order. Just sloppy and unacceptable behavior.
GSBruce
Houston, texas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Botched "next-day shipping"

I ordered an ECM condensor fan motor on a Monday. What arrived on Tuesday was a huge box containing two ducted ventilation fans. When I called customer support early on Wednesday, I was told that the correct item would be shipped to me that day for Thursday delivery. It was not. The shipping SNAFU continued, and the item wasn't shipped until Friday and didn't arrive until Monday. So one-day shipping was turned into one-week shipping by the utter incompetency of the shipping staff. I was quite inconvenienced by this.
GSBruce
Houston, Texas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful customer service

Best price on the internet and no one else came close.
Cubby
MD - Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Close enough for my TRANE XL15i 2TTX5048A1000AA

After 19 years my 5SME39HL HY71 850/520 RPM ECM motor quit. Then the crazy process of trying to find an "exact" fit after all these years began. I landed at Supply House and found they had this replacement motor and specifically called out my Trane unit's model number. Ordered it from the Detroit area on the Friday afternoon when my A/C quit and it was delivered the next day on Saturday. As mentioned elsewhere, the shaft is 1/2" too short but with a little faith the fan blade set screw will land on the very end of the shaft and everything else about the motor went together just fine. No problems after several weeks of continuing summer heat. Would be an easy five star review all around but I'm still a little weary of the shorter shaft not fully engaging the fan blade collar so four stars seems fair.
Tom
Detroit, MI
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy