Apply to be a TradeMaster!
Main product image of 200-230V Motor - 1/6HP, 1650RPM, MOT18732
Magnifying glass
Hover image to zoom

200-230V Motor - 1/6HP, 1650RPM, MOT18732

Brand:
Trane
SKU:
MOT18732
Rating:
(11)
Q&A:
(0)
200-230V Motor - 1/6HP, 1650RPM, MOT18732
Magnifying glass
Hover image to zoom
$322.23 each
In Stock
In Stock
Get 29 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200/230v
Product Highlight: RPM
1650 RPM
Product Highlight: Horse Power
1/6 HP

Description

–
MOT18732 is an official OEM 200-230V Motor - 1/6HP, 1650RPM for Trane HVAC equipment.

Specs

–
Voltage:

200/230v

Horse Power:

1/6

RPM:

1650

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Worked perfectly for my old, decrepit Trane XB1000

It worked perfectly. Wire colors even matched up, but check your diagram anyway to be safe. No more whining blade and the thing spins like a champ again. DIYing this myself save me at least $1k maybe more on a service call to have someone come out and repair it.
Josh
Conway, AR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finding what I needed was seamless

This product was easy to find and was plug and play. My 1997 AC is humming along nicely again.
EnKyoo
Barrington IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM at Wholesale Prices !!

OEM motor worked perfectly, 24 year old CRANE AC system still works like new.
MAVERICK
5 Mile Creek , Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great motor! Works good!

It runs a bit faster than the original one and is about one inch longer. I had to move the fan blade about one inch higher to prevent it from binding on the coil below.
George B
Rochester NY USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fits perfect and works great
LAHR
Fremont Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Even better then Expect

So Far this has been working great, very easy to install, the hardest part was getting the fan blade off. As an added bonus, it seems to make the AC unit work more efficiently. I don't know if the old motor was not able to spin as fast as it should or if the extra 50 rpm makes the difference but my AC unit is working better then it has in years.
Chilling_in_ND
Jamestown ND
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit for my old tran AC unit

Perfect fit old motor had studs also so made swapping over a breeze. The old motor used a 40/4 capacitor this one calls for 40/5 so order one at the same time to save yourself the trouble. Supplyhouse.com was easy to use and very quick to ship.
NDchilling
North Dakota
3 years ago
Was this review helpful to you?

Saved us in a heat wave

Local HVAC shops all but refused to help me but Supply House made it super easy to match my unit to the exact motor I needed when mine locked up unexpectedly during a 100°F+ heat wave. It arrived just in time for some serious relief!
KC
St Louis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed at the best price online for in stock

Exact fit replacement for the original condensor fan. That said, the new motor used studs where the original motor used small bolts for mounting. No info shipped with the motor indicating the stud size so I raided my hardware bins for the correct nuts. I am very happy with the very fast shipping too !
MaxR
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM Replacement

"Direct" replacement for my 25 year old condenser. Swapped in 20 mins. Did not come with a cap so order one separately.
AP
Boston
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy