Apply to be a TradeMaster!
Main product image of Blower Motor 4SP, 1/2HP, 1075RPM, 48 Frame, 115V, MOT18949
Magnifying glass
Hover image to zoom

Blower Motor 4SP, 1/2HP, 1075RPM, 48 Frame, 115V, MOT18949

Brand:
Trane
SKU:
MOT18949
Rating:
(8)
Q&A:
(0)
Blower Motor 4SP, 1/2HP, 1075RPM, 48 Frame, 115V, MOT18949
Magnifying glass
Hover image to zoom
$380.17 each
In Stock
In Stock
Get 10 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
MOT18949 is an official OEM Blower Motor 4SP, 1/2HP, 1075RPM, 48 Frame, 115V for Trane HVAC equipment.

Specs

–
Horse Power:

1/2

RPM:

1075

Speeds:

4

Frame:

48

Voltage:

115V

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

15 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF15
Titan Pro

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I would buy this motor again

It is a solid made in USA motor with made in USA stamped on the wires. It fits perfectly and was a plug and play
Petie3rd
Philly PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast shipping / new condition / works as expected

Fast shipping, excellent packaging and everything works as expected on Trane UDD furnace
Andy
Los Angeles, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super quiet

It worked perfectly, perfectly fit in my Trane system, and is very quiet.
orgits
omaha, ne
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement.

Replaced old motor with this one. Perfect spec match.
GB
Mansfield, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DIY fix for cost of parts

Shipped quickly and securely. Improved specs over motor we replaced. It's the best HVAC we've ever had now. Fit exactly in existing brackets. Was surprised to discover it is reversible. Excellent labeling on motor clearly explained the purpose of the extra wires for that.
Anthony Kincaid
Aspen Hill, MD
4 years ago
Was this review helpful to you?

I would buy this product again

It's been a few weeks since I replaced this blower motor in a friends furnace. So far it's working great. I would definitely recommend this product.
HVAC-R student
Chicago, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will look to SupplyHouse.com In the Future

Ordered Friday and got it Sat. Very Friendly staff . Installed Monday 8/9/21 works great Mot 18949 Note Get your Model And Serial Number they will look it up for you
Phil
Trenton Ohio
5 years ago
Was this review helpful to you?

Electric Motor as Advertised

Electric motor great so far. The price was excellent and the installation went well. Would purchase again from this company.
David the handy man
St. Paul, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy