Apply to be a TradeMaster!
Main product image of 3 Speed Motor, 200-230V, 1/2 HP, 1075 RPM, MOT18953
Magnifying glass
Hover image to zoom

3 Speed Motor, 200-230V, 1/2 HP, 1075 RPM, MOT18953

Brand:
Trane
SKU:
MOT18953
Rating:
(11)
Q&A:
(0)
3 Speed Motor, 200-230V, 1/2 HP, 1075 RPM, MOT18953
Magnifying glass
Hover image to zoom
$350.24 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
MOT18953 is an official OEM 3 Speed Motor, 200-230V, 1/2 HP, 1075 RPM for Trane HVAC equipment.

Specs

–
Horse Power:

1/2

Voltage:

200-230V

Speeds:

3

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10" x 10" Blower Wheel w/ 1/2" Bore, WHL00502
SKU: WHL00502
Trane

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

I would purchase from Supply House again!!!

Fast and easy shipping
Rob
Pasadena
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trust These Folks

They knew this motor would fit our ancient Trane heat pump . It was cold and the Repairman said it would take days to get a $500 plus installation replacement motor for our seized up one.However they did not recommend fixing such an old Trane. (18 years). They would email me the costs of their new installs (11k -19K) which would take over a week to receive and then the installation time. People it is cold! And look at how much money we saved. BUT MY fix it yourself daughter got on the phone and hunted down this motor after talking to a very well versed employee.Imagine that!! A real live person who knew her stuff...from stock to fitting and shipping. Promised it woud be here in 2 days.. WELL it was less than that.! Our daughter came ( 2 hour trip ). She began the repair process and had a bit of trouble releasing old motor.Luckily son had the day off and stopped by and they put it all back together We flipped the breaker and AHHH it worked beautifully! A perfect fit! You can't stop a Trane! when you have the right parts. Thank you thank you thank you. So great to do business with you.Exceptional service.
MsMolly
Maryland
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great selection of parts

After confirming the this motor fit my system, I ordered it and the suggested starter capacitor as well. Ordered on Friday and was on my door step the following Tuesday. It was an exact fit and installation was easy. It has added some life to my 20 year old system. I will use Supply House for all my future needs.
usmcDD90
Marion VA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed a Heat pump blower motor.

They had the correct replacement model motor for my 22-year-old heat pump. It fit up perfectly and runs great! Priced right and fast shipping!
Happy
Lewisville, NC 27023
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again from Supply House!

Easy install and fast shipping. I found my new go to company at Supply House. I'm happy I found you when I looked up the part number off my old Ac blower motor. Best price and fastest shipping I could find!
Dashley.
Dallas,Ga.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Was exactly as ordered, fast shipping.
Walt
Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived on time and was well packaged.

Fan motor fit perfect and has run great for a couple of weeks now. Just wish it would come with a wiring diagram or at least mark which wires are common, etc. since the wires seem to never be color coded the same as the old motor. Overall very happy with the purchase.
Hal
Poulsbo, Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit

This motor was an exact fit for my 2005 Trane, 3.5 ton heat pump. Works great. Thanks Supply House for good service.
Ed
Lady Lake Fl
4 years ago
Was this review helpful to you?

Just what was needed after 20 years on original blower motor

This was a great purchase! Perfect replacement of original GE blower motor for a Trane TWE048C140 series air handler. Wiring set up was basically the same as the original motor. Original fan mount easily fit well on the replacement motor. SupplyHouse had best price, double boxed the motor and shipped quickly across the country. New motor required 10 micro-farad capacitor vice 12.5 micro-farad capacitor for old motor. Highly recommended.
Scrambler
Kingston, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact OEM Replacement Motor

Furnace blower motor was making noise, my local HVAC supplier won't sell electrical parts to anyone except HVAC licensed businesses. I have been through this before with other parts for the system. I am very thankful I found Supply House as their parts are not aftermarket (so far) and as I was sent the wrong part at first (not their fault but was a third-party supplier). They next day aired the correct motor at no charge. I am sure I will be using them in the future.
Mike9126
Burlington, KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy