Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
S8B1A040M3PTABA Parts - Trane S8b1 - Single Stage Ecm Furnace
Brand:
Trane
SKU:
S8B1A040M3PTABA
Replacement Parts
Search Parts:
SEARCH PARTS
Burner
–
1/2" Slow Open J-Ser Gas Valve, 24V, VAL09029
VAL09029
Trane
(11)
L190f M/r Rollout Switch, SWT03968
SWT03968
Trane
Flame Sensor, SEN02662
SEN02662
Trane
(9)
Ignitor Nitride (120V), IGN00152
IGN00152
Trane
(9)
1/2" ID Inshot Burner , BNR01233
BNR01233
Trane
Controls
+
Heat Exchanger
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
S8B1A040M3PTABA Parts - Trane S8b1 - Single Stage Ecm Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video