Apply to be a TradeMaster!
Main product image of 1/2" Slow Open J-Ser Gas Valve, 24V, VAL09029
Magnifying glass
Hover image to zoom

1/2" Slow Open J-Ser Gas Valve, 24V, VAL09029

Brand:
Trane
SKU:
VAL09029
Rating:
(11)
Q&A:
(0)
1/2" Slow Open J-Ser Gas Valve, 24V, VAL09029
Magnifying glass
Hover image to zoom
$80.80 each
In Stock
In Stock
Get 138 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
VAL09029 is an official OEM 1/2" Slow Open J-Ser Gas Valve, 24V for Trane HVAC equipment.

Specs

–
Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

I would buy this again!

Amazing job of shipping quickly and in perfect condition!! Perfect fit! Thanks, as always!
DP
Acworth GA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth IT!

Trane furnace: This is a factory part! Promised delivery on Monday - came on Saturday morning!!
David
Acworth GA
7 months ago
Was this review helpful to you?

Yes

Delivery was very fast, that's important when your heater is out. The replacement valve was a different shape as the original, so I needed to cut an opening in the sheet metal just below to ensure proper alignment with the pipes. I used a small piece of scrape metal with spacers to cover the valve underneath. Operation is now restored.
Bob
Sparks, Nevada
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a champ!

Everything good. Good price, product and delivery!
Kevin
Pasadena MD
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfect

Fit perfect
M&R
IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit

Perfect fit. Works great
Earl
Port Huron, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as described fast shipping

Friendly Customer service got me the correct part for my unit that was needed, shipped fast, am always worried about the quality when ordering online it was just as described. will order parts from this company in the future.
Michelle
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trane XE90 Gas Valve Correct Part

Gas valve for a Trane XE90 (M#:TUC080C942B7) worked as it should
MJM
Shelby Ohio
3 years ago
Was this review helpful to you?

I would buy again.

The product was in stock and very affordably priced. The shipping was super fast with no delays. Thanks
Tim
Pearl, Ms.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again. Great service. Thanks

Exact OEM part. Works great.
Ben
Austin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy