Apply to be a TradeMaster!
Main product image of Dual Run Round Capacitor - 40/5 MFD, 370V/440V, SFCAP40D5440R
Magnifying glass
Hover image to zoom

Dual Run Round Capacitor - 40/5 MFD, 370V/440V, SFCAP40D5440R

Brand:
Trane
SKU:
SFCAP40D5440R
Rating:
(1)
Q&A:
(0)
Dual Run Round Capacitor - 40/5 MFD, 370V/440V, SFCAP40D5440R
Magnifying glass
Hover image to zoom
$20.32 each
In Stock
In Stock
Get 8 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370/440v
Product Highlight: MFD
40/5 MFD
Product Highlight: Shape
Round

Description

–
SFCAP40D5440R is an official OEM Dual Run Round Capacitor - 40/5 MFD, 370V/440V for Trane HVAC equipment.

Specs

–
Product Type:

Capacitor

Type:

Dual

MFD:

40/5

Voltage:

370/440v

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of Dual Run Round Capacitor - 40/5 MFD, 370V/440V, SFCAP40D5440R
Dual Run Round Capacitor - 40/5 MFD, 370V/440V, SFCAP40D5440R
SKU: SFCAP40D5440R
(1)
40/5
370/440v
Round
40/5
440/370V
Round

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Short Lifespan

Our Trane heat pump capacitor like this one didn't last 4 years. Was about 46 months max. I would be leary of using another one like it.
Rpnelson
Augusta, KS
25 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy