Shop Resideo Sale
Main product image of 40/5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

40/5 MFD Round Run Capacitor (440/370V)

Brand:
Jard
SKU:
12786
Rating:
(42)
Q&A:
(0)
40/5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$12.75 each
In Stock
In Stock
Get 171 Tue, Nov 17
Order by today, receive Tuesday
MFD: 
40/5
30/7.520/540/1025/530/535/540/530/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
40/5 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
3.88" Height
Product Highlight: Width (Inches)
2" Width

Description

–
JARD 12786, 40/5 uF Round Run Capacitor, 440/370V is a dual-value round run capacitor for compressor and condenser fan motors, used to maintain proper torque and efficiency in HVAC condensers.

Key Features:
  • Capacitance 40/5 microfarads (uF)
  • Voltage rating 440/370V AC
  • Round can construction
  • Run capacitor for dual-motor circuits
  • Brand JARD (by MARS)

Compatibility & Applications:
  • For systems that require a 40/5 uF dual run capacitor rated 440/370V AC.
  • Common in residential and light commercial A/C and heat pump units.

Installation & Operation Notes:
  • Power off and discharge before handling.
  • Wire per unit schematic to C, HERM, and FAN, verifying the uF and voltage ratings match the nameplate or service literature.

Maintenance & Troubleshooting:
  • Replace if capacitance is out of tolerance, the can is swollen, or start/run issues are observed.
  • Check motor amperage and airflow after replacement.

Specs

–
Voltage:

440/370V

MFD:

40/5

Shape:

Round

Diameter (Inches):

2"

Height (Inches):

3.88"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 40/5 MFD Round Run Capacitor (440/370V)
40/5 MFD Round Run Capacitor (440/370V)
SKU: 12786
(42)
440/370V
40/5
Round

You May Also Need

50/5 MFD Round Run Capacitor (440/370V)
SKU: 12790
Jard

Product Reviews

4.74 out of 42 reviews
95% would recommend this product
4.74
out of 42 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
10%
3 star
0%
2 star
2%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Exactly what we needed

I'm a first time home buyer with now AV experience. The HVAC qouted me over 500 to replace the run capacitor of my AC unit...looked easy enough to me so I researched online and purchased this one. Exactly what we needed for well under 20 bucks and sooo easy to install. Just make sure to take pictures of where the wires go on the capacitor you are replacing.
VS

Most Liked Negative Review

I Would Buy Again (Not from SupplyHouse.com)

All 4 capacitors boxes had been opened, ripped, and greasy. The capacitors were also greasy. Product appears to be used! They all tested good but it it gives the impression they are returns or used for trouble shooting. I've purchased from other vendors and did not get that look.
Showing 1-10 of 42 reviews

Capacitor

Thank you, it worked out to be the right choice.
Don
Blackburn, Mo
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More reliable than others I've tried

There was a time that I was having replacement caps fail within a year, often in the same season. I switched brands hoping for something better and so far these have been much more reliable
HessMechanical
Hershey, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would/will buy again, perfect match

Replace the original with no issues, started right up. Fast shipping and on time made it simple.
Land lord
WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good buy

No problem replacing the original and old capacitor.
FredC
Waterbury CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this capacitor again

Good product, works well can't complain
Bob
Bradenton
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Buy Again (Not from SupplyHouse.com)

All 4 capacitors boxes had been opened, ripped, and greasy. The capacitors were also greasy. Product appears to be used! They all tested good but it it gives the impression they are returns or used for trouble shooting. I've purchased from other vendors and did not get that look.
BOB
Mechanicsville, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement capacitor perfect!!

I needed a back up capacitor and Suppyhouse had the inventory and shipped in 24 hours. Great service, great price. Thank you PJ
PJ
Naples zfl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct part received

Very good price and fast delivery. Thanks
Allen
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem solved!

Part appeared to be an exact replacement. I was without CA for two days. Part arrived on time in perfect condition. Plugged it in, powered on and wife was happy again.
Nebula
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Works good on bering back the dead like Frankenstein can't go wrong
Doctor
North carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy