Apply to be a TradeMaster!
Main product image of Limit Switch (210° Open, 180° Close), SWT01263
Magnifying glass
Hover image to zoom

Limit Switch (210° Open, 180° Close), SWT01263

Brand:
Trane
SKU:
SWT01263
Rating:
(0)
Q&A:
(0)
Limit Switch (210° Open, 180° Close), SWT01263
Magnifying glass
Hover image to zoom
$97.82 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
SWT01263 is an official OEM Limit Switch (210° Open, 180° Close) for Trane HVAC equipment.

Specs

–
Open Temperature:

210°F

Close Temperature:

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Open Temperature
Close Temperature
CURRENT ITEM
Product Image of Limit Switch (210° Open, 180° Close), SWT01263
Limit Switch (210° Open, 180° Close), SWT01263
SKU: SWT01263
210°F
180°F

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy