Apply to be a TradeMaster!
Main product image of High Limit Switch (220° Open, 190° Close), SWT01273
Magnifying glass
Hover image to zoom

High Limit Switch (220° Open, 190° Close), SWT01273

Brand:
Trane
SKU:
SWT01273
Rating:
(2)
Q&A:
(0)
High Limit Switch (220° Open, 190° Close), SWT01273
Magnifying glass
Hover image to zoom
$78.33 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
SWT01273 is an official OEM High Limit Switch (220° Open, 190° Close) for Trane HVAC equipment.

Specs

–
Open Temperature:

220°F

Close Temperature:

190°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Open Temperature
Close Temperature
CURRENT ITEM
Product Image of High Limit Switch (220° Open, 190° Close), SWT01273
High Limit Switch (220° Open, 190° Close), SWT01273
SKU: SWT01273
(2)
220°F
190°F

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

High limit switch

Good product, good price, good service and fast delivery, thank you Supply house.
Paco
Baytown, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great value, arrived on time, perfect fit, received as promised.
Joe
Sesttle, wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy