Shop Resideo Sale
Main product image of Transformer - 115V Primary, 24V Secondary, TRR01729
Magnifying glass
Hover image to zoom

Transformer - 115V Primary, 24V Secondary, TRR01729

Brand:
Trane
SKU:
TRR01729
Rating:
(24)
Q&A:
(1)
Transformer - 115V Primary, 24V Secondary, TRR01729
Magnifying glass
Hover image to zoom
$33.39 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
TRR01729 is an official OEM Transformer - 115V Primary, 24V Secondary for Trane HVAC equipment.

Specs

–
Voltage:

115V

Voltage (Secondary):

24v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Nikrothal 80 Flame Sensor, SEN01114
SKU: SEN01114
Trane

Product Reviews

4.83 out of 24 reviews
95% would recommend this product
4.83
out of 24 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
0%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Genuine Trane Part

This turned out to be a genuine Trane part, as advertised, not a similar 3rd-party generic part. That was important to me, because I was fixing a 33 year old gas furnace in the middle of winter, with everyone in my household waiting on me to fix the heat, and I wanted the correct part the first time, not generic 3rd-party guesswork. I am happy to report that our 33 year old Trane XE 80 is now back to running as good as new. The wiring terminals are in different places on this upgraded modern part, but this is the exact correct factory part designed by Trane to supersede the original 1992 part number, and it functions perfectly, exactly like original part.
VS

Most Liked Negative Review

Transformer doesn't work

Part looked correct but went tested in only put out 19 of the 24 voltage it was supposed to.
Showing 1-10 of 24 reviews

Needed transformer asap

Had a power surge and it blew my transformer and board on my Trane furnace. Part fit perfectly, plug and play. Fast shipping.
Finn
Bay city Michigan
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Genuine Trane Part

This turned out to be a genuine Trane part, as advertised, not a similar 3rd-party generic part. That was important to me, because I was fixing a 33 year old gas furnace in the middle of winter, with everyone in my household waiting on me to fix the heat, and I wanted the correct part the first time, not generic 3rd-party guesswork. I am happy to report that our 33 year old Trane XE 80 is now back to running as good as new. The wiring terminals are in different places on this upgraded modern part, but this is the exact correct factory part designed by Trane to supersede the original 1992 part number, and it functions perfectly, exactly like original part.
Josh
Vancouver, Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great store to order parts

exact replacement bolt in and go works great very fast service good inventory in stock
Rick
illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, fast free shipping and works as expected

Works as expected
Fish
Detroit area
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast shipping and great prices

Perfect replacement part and exactly as described on website. Shipping was extremely fast and 100% satisfied.
Kevin
Atlanta, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased.

Works fine. Perfect fit. Installer had no problems. Good price. Arrived on-time.
BHConcord
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and great price

The product was exactly what I needed at a great price and was shipped the next day! Would definitely buy from supply house again!
C
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this product again

Works great 👍 together with the new board 👌
Slawek
Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this company

This is my go to supply house for all my furnace and a/c parts now. Great service and fast delivery!
dennis
colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely purchase from company again.

Bought for an American Standard furnace, exact match and is working awesome.
Mr. Fix it
Mansfield, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many VA is this transformer

Asked by Nate 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

This is listed as a 35VA transformer

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy