Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TAM9A0C48V41DBA Parts - Trane Tam9 Pid Migrated Data & Tam9
Brand:
Trane
SKU:
TAM9A0C48V41DBA
Replacement Parts
Search Parts:
SEARCH PARTS
Blower Parts
–
Blower Housing, HUS03894
HUS03894
Trane
Wire Harness, Control Box, Low Voltage, WIR08720
WIR08720
Trane
Door Switch Bracket
BRK04142
Sorry, we don't currently sell this item.
Request This Item
200/230-24V QC Transformer (75VA), TRR01558
TRR01558
Trane
(5)
Control Panel Mount
PNL31578
Sorry, we don't currently sell this item.
Request This Item
Wire Harness
WIR08721
Sorry, we don't currently sell this item.
Request This Item
3/4 Hp Var Speed Motor, MOT18585
MOT18585
Trane
Motor Mount Arm, BRK04208
BRK04208
Trane
Motor Band, BND00806
BND00806
Trane
11.7" x 10.6" Blower Wheel w/ 1/2" Bore, WHL02915
WHL02915
Trane
Fuse; 3.2 Amp
FUS01776
Sorry, we don't currently sell this item.
Request This Item
Clip; Cleat-Blower
CLP01123
Sorry, we don't currently sell this item.
Request This Item
Locking Nylon Nut
NUT01063
Sorry, we don't currently sell this item.
Request This Item
Screw; 6-32 MA HXW 3/8 S
SCR01812
Sorry, we don't currently sell this item.
Request This Item
Screw; 10-24 C HXW 1/2 SN
SCR02081
Sorry, we don't currently sell this item.
Request This Item
Screw; Assembly - Motor Mount
SCR02112
Sorry, we don't currently sell this item.
Request This Item
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
Terminal; 8" Tie Cable
TER00312
Sorry, we don't currently sell this item.
Request This Item
Blower Cabinet
+
Coil Cabinet
+
Coil Assembly Parts
+
Control Assembly Parts
+
Cabinet - Front Panels
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TAM9A0C48V41DBA Parts - Trane Tam9 Pid Migrated Data & Tam9
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video