Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TDD1A060A9241AC Parts - Trane Furup182
Brand:
Trane
SKU:
TDD1A060A9241AC
Replacement Parts
Search Parts:
SEARCH PARTS
General Assembly
–
Cabinet; Replacement Wrapper Assembly
CBT01422
Sorry, we don't currently sell this item.
Request This Item
Heat Exchanger, EXC00997
EXC00997
Trane
Replacement Top Cover Assembly
COV03066
Sorry, we don't currently sell this item.
Request This Item
Cover; Panel, Top Only
COV03164
Sorry, we don't currently sell this item.
Request This Item
Spring; Door Retainer
SPG00309
Sorry, we don't currently sell this item.
Request This Item
Rivet; Pop
RIV00071
Sorry, we don't currently sell this item.
Request This Item
Channel; Bottom
CNL01068
Sorry, we don't currently sell this item.
Request This Item
Burner Door Only
DOR02651
Sorry, we don't currently sell this item.
Request This Item
Nameplate Assembly - Trane
PLT03565
Sorry, we don't currently sell this item.
Request This Item
Replacement Blower Door Assembly
DOR02627
Sorry, we don't currently sell this item.
Request This Item
Blower Door
DOR02803
Sorry, we don't currently sell this item.
Request This Item
Bracket; Blower Door Switch
BRK02826
Sorry, we don't currently sell this item.
Request This Item
Heat Exchanger Baffle
BAF00899
Sorry, we don't currently sell this item.
Request This Item
Angle; Filter Retainer
ANG00625
Sorry, we don't currently sell this item.
Request This Item
Bracket; Connection, Coil Attachment
BRK01574
Sorry, we don't currently sell this item.
Request This Item
Support; Filter
SUP02162
Sorry, we don't currently sell this item.
Request This Item
Grommet; Wire, 2.55 L x 1.69 W x .32 Thick
GRM00836
Sorry, we don't currently sell this item.
Request This Item
Grommet; 1.75 W, .18 Thick, Molded Chloroprene, 80 Durometer
GRM00855
Sorry, we don't currently sell this item.
Request This Item
Control; IFC, 1-Stage
CNT03798
Sorry, we don't currently sell this item.
Request This Item
Transformer
TRR01816
Sorry, we don't currently sell this item.
Request This Item
Support; Inner Door
SUP04110
Sorry, we don't currently sell this item.
Request This Item
Inner Blower Door
DOR02016
Sorry, we don't currently sell this item.
Request This Item
Limit Switch (210° Open, 180° Close), SWT01263
SWT01263
Trane
Shied Replacement, SHD00194
SHD00194
Trane
Junction Box
BOX01499
Sorry, we don't currently sell this item.
Request This Item
Junction Box Cover
COV03320
Sorry, we don't currently sell this item.
Request This Item
Strain Relief Bushing
BUS00300
Sorry, we don't currently sell this item.
Request This Item
Insert Burner
IRT00020
Sorry, we don't currently sell this item.
Request This Item
SPNO Pressure Switch, -.55" Op, -.65" Cl, SWT02293
SWT02293
Trane
(2)
Pressure Switch Hose
HSE00334
Sorry, we don't currently sell this item.
Request This Item
Bracket; Heat Exchanger Support
BRK01966
Sorry, we don't currently sell this item.
Request This Item
Bracket; Inner Blower Door Disconnect Switch
BRK02173
Sorry, we don't currently sell this item.
Request This Item
Plug; .75 Mtg Hole Snap-In
GLS00164
Sorry, we don't currently sell this item.
Request This Item
Slate Gray Paint, PAI00074
PAI00074
Trane
Plate; Door Mounting, Downflow
PLT03683
Sorry, we don't currently sell this item.
Request This Item
Screw; 10-16 Hex Washer, Type B, Thread Forming Screw, .31 Thread Length, Steel With Zinc Finish
SCR00968
Sorry, we don't currently sell this item.
Request This Item
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
Tie; Cable, 8-1/2"
TIE00026
Sorry, we don't currently sell this item.
Request This Item
Pressure Switch Tube 1/4"o.d., TUB08301
TUB08301
Trane
Wiring Harness w/ 12-Pin Connect, WIR02360
WIR02360
Trane
Wire Harness
WIR02705
Sorry, we don't currently sell this item.
Request This Item
Induced Blower and Flue Assembly Parts
+
Burner Assembly Parts
+
Blower Assembly Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
TDD1A060A9241AC Parts - Trane Furup182 Parts List
Contact
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Special Hours:
9:00am–6:45pm
Special Hours
9am–6:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video