Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TUC1B040A9241AB Parts - Trane Furnace
Brand:
Trane
SKU:
TUC1B040A9241AB
Replacement Parts
Search Parts:
SEARCH PARTS
General Assembly Parts
–
Cabinet; Replacement Wrapper Assembly
CBT01505
Sorry, we don't currently sell this item.
Request This Item
Heat Exchanger, EXC01971
EXC01971
Trane
Heat Exchanger, EXC01971
EXC01971
Trane
Top Panel Cover Assembly
COV02144
Sorry, we don't currently sell this item.
Request This Item
Top Cover Only
COV02496
Sorry, we don't currently sell this item.
Request This Item
Spring; Door Retainer
SPG00309
Sorry, we don't currently sell this item.
Request This Item
Rivet; Pop
RIV00071
Sorry, we don't currently sell this item.
Request This Item
Bottom Channel
CNL00955
Sorry, we don't currently sell this item.
Request This Item
Bottom Panel
PNN03250
Sorry, we don't currently sell this item.
Request This Item
Filter Retainer
RTR00133
Sorry, we don't currently sell this item.
Request This Item
Replacement Burner Assembly Door
DOR03131
Sorry, we don't currently sell this item.
Request This Item
Plug
GLS00164
Sorry, we don't currently sell this item.
Request This Item
Trane Plate
PLT04235
Sorry, we don't currently sell this item.
Request This Item
Baffle
BAF00877
Sorry, we don't currently sell this item.
Request This Item
Burner Insert
IRT00020
Sorry, we don't currently sell this item.
Request This Item
Junction Box Cover
COV03320
Sorry, we don't currently sell this item.
Request This Item
Mount; IFC Control Platform
MNT02206
Sorry, we don't currently sell this item.
Request This Item
Control Board, CNT07941
CNT07941
Trane
(33)
Transformer
TRR01816
Sorry, we don't currently sell this item.
Request This Item
Grommet
GRM00855
Sorry, we don't currently sell this item.
Request This Item
Bracket; Door Switch
BRK01989
Sorry, we don't currently sell this item.
Request This Item
Limit Switch (230°F Open 200°F Close), SWT01652
SWT01652
Trane
Limit Switch Gasket Replacement, GKT03506
GKT03506
Trane
Cannister Trap
TRP00007
Sorry, we don't currently sell this item.
Request This Item
Tube Replacement, TUB11751
TUB11751
Trane
Condensate Tube Assembly to Trap, TUB11758
TUB11758
Trane
Condensate Tube Assembly, TUB11750
TUB11750
Trane
Coil; Recoup Assembly
COL09285
Sorry, we don't currently sell this item.
Request This Item
Support for Heat Exchanger, SUP02791
SUP02791
Trane
Baffle
BAF00856
Sorry, we don't currently sell this item.
Request This Item
Snap Bushing
BUS00402
Sorry, we don't currently sell this item.
Request This Item
Snap Bushing
BUS01429
Sorry, we don't currently sell this item.
Request This Item
Spring Clip
CLP00195
Sorry, we don't currently sell this item.
Request This Item
Access Panel Clip
CLP00884
Sorry, we don't currently sell this item.
Request This Item
Clip; Filter Retainer Assembly
CLP00887
Sorry, we don't currently sell this item.
Request This Item
Connector; Barb Tube
CON00336
Sorry, we don't currently sell this item.
Request This Item
12 Pin Male Connector
CON00374
Trane
Furnace Door Only
DOR00658
Sorry, we don't currently sell this item.
Request This Item
Burner Door Only
DOR03127
Sorry, we don't currently sell this item.
Request This Item
Fuse; 5 Amp
FUS01089
Sorry, we don't currently sell this item.
Request This Item
Grommet, GRM00217
GRM00217
Trane
Door Handle
HDL00832
Sorry, we don't currently sell this item.
Request This Item
Plug
PLU00510
Sorry, we don't currently sell this item.
Request This Item
Radiation Shield
SHD00241
Sorry, we don't currently sell this item.
Request This Item
Tube, TUB08058
TUB08058
Trane
Tube; Male Transfer
TUB08156
Sorry, we don't currently sell this item.
Request This Item
Wire Harness
WIR04587
Sorry, we don't currently sell this item.
Request This Item
Junction Box
BOX01499
Sorry, we don't currently sell this item.
Request This Item
Bushing; Strain Relief
BUS00300
Sorry, we don't currently sell this item.
Request This Item
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
Induced Blower and Flue Assembly
+
Burner Assembly Parts
+
Blower Assembly Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Trane Furnace TUC1B040A9241AB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video