Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TUD2B060A9V3VBA Parts - Trane Furnace
Brand:
Trane
SKU:
TUD2B060A9V3VBA
Replacement Parts
Search Parts:
SEARCH PARTS
General Assembly
–
Cabinet; Replacement Wrapper Assembly
CBT01402
Sorry, we don't currently sell this item.
Request This Item
Heat Exchanger, EXC01426
EXC01426
Trane
Blower Door
DOR02668
Sorry, we don't currently sell this item.
Request This Item
Panel; Blower Deck
PNE02458
Sorry, we don't currently sell this item.
Request This Item
Top Cover Assembly, COV03067
COV03067
Trane
Cover; Panel, Top Only
COV03165
Sorry, we don't currently sell this item.
Request This Item
Spring; Door Retainer
SPG00309
Sorry, we don't currently sell this item.
Request This Item
Rivet; Pop
RIV00071
Sorry, we don't currently sell this item.
Request This Item
Channel; Bottom
CNL00955
Sorry, we don't currently sell this item.
Request This Item
Filter Retainer
RTR00133
Sorry, we don't currently sell this item.
Request This Item
Panel; Bottom
PNN03250
Sorry, we don't currently sell this item.
Request This Item
Burner Door Only
DOR02644
Sorry, we don't currently sell this item.
Request This Item
Blower Door Only
DOR02782
Sorry, we don't currently sell this item.
Request This Item
Trane Nameplate Assembly
PLT03655
Sorry, we don't currently sell this item.
Request This Item
Baffle
BAF00856
Sorry, we don't currently sell this item.
Request This Item
16.5" x 25" x 1" Permanent Filter, FLR01486
FLR01486
Trane
Burner Insert
IRT00020
Sorry, we don't currently sell this item.
Request This Item
Junction Box Cover
COV02703
Sorry, we don't currently sell this item.
Request This Item
Furnace Control w/ Ignitor & Wire, KIT15815
KIT15815
Trane
(7)
Transformer - 115V Primary, 24V Secondary, TRR01729
TRR01729
Trane
(24)
Grommet
GRM00836
Sorry, we don't currently sell this item.
Request This Item
SPST Door Switch (125/250V, 21A), SWT01714
SWT01714
Trane
(2)
Limit Switch (180° Open, 150° Close), SWT01271
SWT01271
Trane
(1)
Limit Gasket Replacement, GKT03080
GKT03080
Trane
Shied Replacement, SHD00194
SHD00194
Trane
Hose; Pressure Switch
HSE00306
Sorry, we don't currently sell this item.
Request This Item
SPNO Dual Pressure Switch, SWT04232
SWT04232
Trane
(3)
Hose; Pressure Switch
HSE00334
Sorry, we don't currently sell this item.
Request This Item
Tee; Union
TEE00195
Sorry, we don't currently sell this item.
Request This Item
Clip; Latch
CLP00882
Sorry, we don't currently sell this item.
Request This Item
Clip; Access Panel
CLP00884
Sorry, we don't currently sell this item.
Request This Item
Connector; 5 Pin Male
CON00371
Sorry, we don't currently sell this item.
Request This Item
Connector; 3 Pin Male
CON00372
Sorry, we don't currently sell this item.
Request This Item
Connector; 2 Pin Female
CON00373
Sorry, we don't currently sell this item.
Request This Item
12 Pin Male Connector
CON00374
Trane
Filter Rack Kit Replacement, BAYRACK960A
BAYRACK960A
Trane
Plug
GLS00164
Sorry, we don't currently sell this item.
Request This Item
Grommet
GRM00855
Sorry, we don't currently sell this item.
Request This Item
Kit; Filter Rack
KIT07475
Sorry, we don't currently sell this item.
Request This Item
Door Latch, LAT00833
LAT00833
Trane
(3)
Mount; Platform - Junction Box
MNT01506
Sorry, we don't currently sell this item.
Request This Item
Slate Gray Paint, PAI00074
PAI00074
Trane
Compound Pipe
PIP00343
Sorry, we don't currently sell this item.
Request This Item
Plate; Door Mounting, Upflow
PLT03594
Sorry, we don't currently sell this item.
Request This Item
Plug, PLU00538
PLU00538
Trane
Pressure Switch Tube 1/4"o.d., TUB08301
TUB08301
Trane
Wire Harness
WIR01915
Sorry, we don't currently sell this item.
Request This Item
Wire Harness
WIR01917
Sorry, we don't currently sell this item.
Request This Item
Wire Harness
WIR02390
Sorry, we don't currently sell this item.
Request This Item
Nameplate Assembly - American Standard
PLT03656
Sorry, we don't currently sell this item.
Request This Item
Transformer - 115V Primary, 24V Secondary, TRR01729
TRR01729
Trane
(24)
Junction Box
BOX00515
Sorry, we don't currently sell this item.
Request This Item
Strain Relief Bushing
BUS00300
Sorry, we don't currently sell this item.
Request This Item
Door Switch Bracket
BRK01989
Sorry, we don't currently sell this item.
Request This Item
Induced Blower and Flue Assembly
+
Burner Assembly
+
Blower Assembly
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Trane Furnace TUD2B060A9V3VBA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video