Apply to be a TradeMaster!
Main product image of 1/2" Slow Open J-Ser Gas Valve, 24V
Magnifying glass
Hover image to zoom

1/2" Slow Open J-Ser Gas Valve, 24V

Brand:
Trane
SKU:
VAL9029
Rating:
(11)
Q&A:
(0)
1/2" Slow Open J-Ser Gas Valve, 24V
Magnifying glass
Hover image to zoom
VAL9029 has been discontinued
Discontinued March 8, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" Slow Open J-Ser Gas Valve, 24V, VAL09029
Brand:
Trane
SKU:VAL09029
(11)
Order by today, receive 130 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
1/2" Slow Open J-Ser Gas Valve, 24V

Specs

–
Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

I would buy this again!

Amazing job of shipping quickly and in perfect condition!! Perfect fit! Thanks, as always!
DP
Acworth GA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth IT!

Trane furnace: This is a factory part! Promised delivery on Monday - came on Saturday morning!!
David
Acworth GA
7 months ago
Was this review helpful to you?

Yes

Delivery was very fast, that's important when your heater is out. The replacement valve was a different shape as the original, so I needed to cut an opening in the sheet metal just below to ensure proper alignment with the pipes. I used a small piece of scrape metal with spacers to cover the valve underneath. Operation is now restored.
Bob
Sparks, Nevada
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a champ!

Everything good. Good price, product and delivery!
Kevin
Pasadena MD
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfect

Fit perfect
M&R
IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit

Perfect fit. Works great
Earl
Port Huron, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as described fast shipping

Friendly Customer service got me the correct part for my unit that was needed, shipped fast, am always worried about the quality when ordering online it was just as described. will order parts from this company in the future.
Michelle
Kansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trane XE90 Gas Valve Correct Part

Gas valve for a Trane XE90 (M#:TUC080C942B7) worked as it should
MJM
Shelby Ohio
3 years ago
Was this review helpful to you?

I would buy again.

The product was in stock and very affordably priced. The shipping was super fast with no delays. Thanks
Tim
Pearl, Ms.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again. Great service. Thanks

Exact OEM part. Works great.
Ben
Austin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?