Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
WCH048C30BBB Parts - Trane Heat Pump
Brand:
Trane
SKU:
WCH048C30BBB
Description
–
Trane Heat Pump WCH048C30BBB
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Belly Band, BND00028
SKU:
BND00028
Trane
Motor Mounting Band Replacement, BND00029
SKU:
BND00029
Trane
Suction Service Valve, VAL01483
SKU:
VAL01483
Trane
SPST Limit Switch (65°F Open, 55°F Close), CNT01405
SKU:
CNT01405
Trane
Liquid Line 4.63ton Filter Dri, DHY01469
SKU:
DHY01469
Trane
208/230-PRI 24V-SEC 75VA Transformer, TRR00825
SKU:
TRR00825
Trane
Valve Core, COR00006
SKU:
COR00006
Trane
Crank Case Heater/Sump - 230V, 65W, HTR03384
SKU:
HTR03384
Trane
Terminal Block 3P 20A 300v, BLK00288
SKU:
BLK00288
Trane
12.78" x 9.5" CCW Blower Wheel, 1/2" Bore, WHL01999
SKU:
WHL01999
Trane
230V, 3 PH, 4.25 Ton Rotolock Compressor, COM03745
SKU:
COM03745
Trane
Vibration Isolation Mount, MNT00479
SKU:
MNT00479
Trane
7/8" ODF Suction Line Drier, DHY01461
SKU:
DHY01461
Trane
SPST Exhaust Relay, 20A, 24V, RLY01352
SKU:
RLY01352
Trane
24" CW 3 Blade Fan w/ 1/2" Bore (21° Pitch), FAN01820
SKU:
FAN01820
Trane
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video