Apply to be a TradeMaster!
Main product image of TD7380 Pressure Transducer w/ All Stainless Steel Wetted Parts, 1% Accuracy, 1/4" MNPT, 4-20mA Output, 24 VDC & 3-Pin Packard Connector (0-150 PSI)
Magnifying glass
Hover image to zoom

TD7380 Pressure Transducer w/ All Stainless Steel Wetted Parts, 1% Accuracy, 1/4" MNPT, 4-20mA Output, 24 VDC & 3-Pin Packard Connector (0-150 PSI)

SKU:
TDH33BG015003B004
Rating:
(0)
Q&A:
(0)
TD7380 Pressure Transducer w/ All Stainless Steel Wetted Parts, 1% Accuracy, 1/4" MNPT, 4-20mA Output, 24 VDC & 3-Pin Packard Connector (0-150 PSI)
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 12 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Size
1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

Transducers Direct's TDH33 Pressure Transducer is a high-performance, all stainless steel wetted parts, industrial sensor featuring advanced piezoresistance technology. Its compact design ensures long-term stability, durability, and reliability, coupled with straightforward installation and precision accuracy, all at a true cost savings. The Transducers Direct TDH33's combination of easy installation, precision accuracy, and durability makes it an ideal choice for end users, MRO operations, and OEM applications requiring consistent, accurate pressure measurement.


Features:

  • Long-term stability and drift-free performance
  • Simplified installation with standardized connections
  • Low-power consumption
  • OEM tested and approval

    Specifications:
  • Manufacturer: Transducers Direct
  • Pressure Measurement Type: Gauge
  • Pressure Range: 0 to 150 psi
  • Pressure Connection: 1/4 NPT male
  • Electrical Output: 4-20mA
  • Electrical Supply: 24 VDC Supply
  • Electrical Connection: 3 pin Packard
  • Accuracy: 1%
  • Overpressure Protection: Up to 3x rated pressure
  • Construction: 316 stainless steel
  • Certifications: UL/cUL recognized, CE, RoHS, REACH, and Prop 65 compliant
  • Physical Specs: 3.5 to 1.5 to 1 inches, weighing 0.3 lbs

    Application
  • The TDH33 pressure transducer excels in hydraulic and pneumatic systems, refrigeration units, pumps and compressors, and food/beverage processing. It's particularly well-suited for HVAC systems, industrial process control, and mechanical room installations where reliable pressure monitoring is essential

Specs

–
Accuracy:

±1%

Product Type:

Pressure Transducer

Output:

4-20mA

Connection Type:

MNPT

Min Pressure (PSI):

0

Size:

1/4"

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy