Apply to be a TradeMaster!
Main product image of TD7419 Pressure Transducer w/ All Stainless Steel Wetted Parts, 1% Accuracy, 7/16"-20" UNF Female w/ 45° Flare & Valve Depressor, 4-20mA Output, 24 VDC & 3-Pin Packard Connector (0-650 PSI)
Magnifying glass
Hover image to zoom

TD7419 Pressure Transducer w/ All Stainless Steel Wetted Parts, 1% Accuracy, 7/16"-20" UNF Female w/ 45° Flare & Valve Depressor, 4-20mA Output, 24 VDC & 3-Pin Packard Connector (0-650 PSI)

SKU:
TDH33BG065042B004
Rating:
(0)
Q&A:
(0)
TD7419 Pressure Transducer w/ All Stainless Steel Wetted Parts, 1% Accuracy, 7/16"-20" UNF Female w/ 45° Flare & Valve Depressor, 4-20mA Output, 24 VDC & 3-Pin Packard Connector (0-650 PSI)
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 5 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
650 MAX PSI
Product Highlight: Connection Type
UNF Connection
Product Highlight: Size
7/16"
Product Highlight: Min Pressure (PSI)
0 PSI

Description

–
Transducers Direct's TDH33 Pressure Transducer is a high-performance, all stainless steel, industrial sensor featuring advanced piezoresistance technology. Its compact design ensures long-term stability, durability, and reliability, coupled with straightforward installation and precision accuracy, all at a true cost savings. The Transducers Direct TDH33's combination of easy installation, precision accuracy, and durability makes it an ideal choice for end users, MRO operations, and OEM applications requiring consistent, accurate pressure measurement.

Features:
  • Long-term stability and drift-free performance
  • Simplified installation with standardized connections
  • Low-power consumption
  • OEM tested and approved

    Specifications
    • Manufacturer: Transducers Direct
    • Pressure Measurement Type: Gauge
    • Pressure Range: 0 to 650 psi
    • Pressure Connection: 7/16-20 female with 45_ flare and valve depressor (Schrader)
    • Electrical Output: 4-20mA
    • Electrical Supply: 24 VDC Supply
    • Electrical Connection: 3 pin Packard
    • Accuracy: 1%
    • Overpressure Protection: Up to 3x rated pressure
    • Construction: 316 stainless steel
    • Certifications: UL/cUL recognized, CE, RoHS, REACH, and Prop 65 compliant

      Applications:
      • The TDH33 pressure transducer excels in hydraulic and pneumatic systems, refrigeration units, pumps and compressors, and food/beverage processing. It's particularly well-suited for HVAC systems, industrial process control, and mechanical room installations where reliable pressure monitoring is essential.

Specs

–
Max Pressure (PSI):

650

Accuracy:

±1%

Product Type:

Pressure Transducer

Connection Type:

UNF

Output:

4-20mA

Size:

7/16"

Min Pressure (PSI):

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy