Apply to be a TradeMaster!
Main product image of TD6611 Pressure Transducer w/ All Stainless Steel Wetted Parts, 0.4% Accuracy, 1/4" MNPT, 0.5-4.5V Output, 5 VDC Supply & 3-Pin Packard Connector (0-15 PSI)
Magnifying glass
Hover image to zoom

TD6611 Pressure Transducer w/ All Stainless Steel Wetted Parts, 0.4% Accuracy, 1/4" MNPT, 0.5-4.5V Output, 5 VDC Supply & 3-Pin Packard Connector (0-15 PSI)

SKU:
TDH43KG001503B005
Rating:
(0)
Q&A:
(0)
TD6611 Pressure Transducer w/ All Stainless Steel Wetted Parts, 0.4% Accuracy, 1/4" MNPT, 0.5-4.5V Output, 5 VDC Supply & 3-Pin Packard Connector (0-15 PSI)
Magnifying glass
Hover image to zoom
$139.00 each
In Stock
In Stock
Get 1,335 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Size
1/4"

Description

–

Transducers Direct's TDH43 Pressure Transducer integrates piezoresistive sensing technology and advanced accuracy, with industrial grade 316 stainless steel construction. Its compact design integrates seamlessly into both new manufacturing and replacement installations providing superior accuracy and reliability for high-volume OEM applications, setting new standards in performance, durability, and value for industrial pressure measurement solutions. The Transducers Direct TDH43's combination of easy installation, precision accuracy, low power usage, and durability makes it an ideal choice for end users, MRO operations, and OEM applications requiring consistent, accurate pressure measurement.


Features:

  • Durability and reliability
  • Simplified installation with standardized connections
  • Low-power consumption
  • OEM tested and approved

    Specifications:
  • Manufacturer: Transducers Direct _Pressure Measurement Type: Gauge
  • Pressure Range: 0-15 psi
  • Pressure Connection: 1/4 NPT male
  • Electrical Output: 0.5-4.5V output
  • Electrical Supply: 5 VDC supply
  • Electrical Connection: 3 pin Packard
  • Accuracy: Superior 0.4%
  • Overpressure Protection: Up to 3x rated pressure
  • Construction: 316 Stainless Steel
  • Certifications: UL/cUL recognized, CE, RoHS, REACH, and Prop 65 compliant

    Applications:
  • The TDH43 pressure transducer is engineered to withstand the rigors of commercial, industrial, and machine applications. It's particularly well-suited for mechanical processes, HVAC/R systems, construction and agricultural equipment, and water and wastewater management where reliable pressure monitoring is essential.

Specs

–
Min Pressure (PSI):

0

Connection Type:

MNPT

Max Pressure (PSI):

15

Size:

1/4"

Output:

0.5 to 4.5 VDC

Product Type:

Pressure Transducer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy