Apply to be a TradeMaster!
Main product image of TD8834 Wireless Bluetooth Pressure Transducer 1% Accuracy, 7/16"-20" UNF Female w/ 45° Flare & Valve Depressor (0-650 PSI)
Magnifying glass
Hover image to zoom

TD8834 Wireless Bluetooth Pressure Transducer 1% Accuracy, 7/16"-20" UNF Female w/ 45° Flare & Valve Depressor (0-650 PSI)

SKU:
TDWLB-LC0650424
Rating:
(0)
Q&A:
(0)
TD8834 Wireless Bluetooth Pressure Transducer 1% Accuracy, 7/16"-20" UNF Female w/ 45° Flare & Valve Depressor (0-650 PSI)
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
650 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Size
7/16"
Product Highlight: Connection Type
UNF Connection

Description

–

Transducers Direct's TDWLB-LC CirrusSenseTM represents a breakthrough in wireless pressure monitoring technology, featuring the industry's first Bluetooth connectivity in a lightweight, durable polyfiber, patent pending design. The lightweight, low-cost, TDWLB-LC sensor utilizes piezoresistance technology to monitor pressure with exceptional resolution, noise immunity, and precise measurements with minimal power consumption. Additionally, this wireless pressure sensor is highly versatile, rugged, and capable of withstanding the elements making it ideal for permanent and outdoor installations. Transducers Direct's TDWLB-LC lightweight, low-cost, remote monitoring pressure transmitter provides exceptional resolution, noise immunity, and precise measurements with minimal power consumption. The CirrusSenseTM TDWLB-LC's combination of wireless connectivity, durability, longevity, and precision accuracy makes it an ideal choice for applications requiring permanent installation and remote pressure monitoring with repeatability and reliability. Its innovative design and free companion CirrusSenseTM app enable remote system management, helping to reduce maintenance costs.


Features:

  • Industry's first wireless pressure monitoring sensor _Patent-pending design _Easy installation - No complex wiring required
  • Real-time, 24/7 remote monitoring via smartphone, tablet, or laptop
  • Local remote monitoring
  • Unlimited communication range via CirrusSenseTM router / gateway
  • Customizable alarm setpoints for high and low pressure, temperature, and battery life
  • Ideal for preventive maintenance
  • Low power consumption
  • OEM tested and approved

    Specifications:
  • Manufacturer: Transducers Direct
  • Pressure Measurement Type: Gauge
  • Pressure Range: 0-650 psi
  • Pressure Connection: 7/16-20 UNF female with 45_ flare and valve depressor (Schrader)
  • Accuracy: 1%
  • Wireless: Bluetooth Low Energy (BLE)
  • Secure field programmability, naming, and monitoring
  • Local remote monitoring and extended range via CirrusSenseTM router / gateway
  • Operating System Compatibility: iOS 14.0+ / Android 6.0+
  • Battery Life: 24+ months estimated
  • Construction: Grivory polycarbonate composite

    Applications:
  • TDWLB-LC CirrusSenseTM wireless capabilities make this low-cost, lightweight, sturdy pressure transducer ideal for remote monitoring of HVAC systems, home automation, refrigeration units, tank level monitoring, leak detection, and industrial machinery pressure measurement. All TDWLB transducers contain a lithium battery, please ensure proper disposal.

Specs

–
Max Pressure (PSI):

650

Min Pressure (PSI):

0

Size:

7/16"

Product Type:

Pressure Transducer

Accuracy:

±1%

Connection Type:

UNF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy