Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Tribal F2080 PEX Fittings
F2080 Sleeves
1/2" F2080 PEX Sleeve (for Rehau Tools Only)
Brand:
Tribal
SKU:
F132B4P
Rating:
(2)
Q&A:
(0)
Hover image to zoom
We no longer carry F132B4P
Unavailable since December 6, 2022
Product Highlights
–
1/2"
PEX
F2080
NSF, ASTM F2080 Standards Met
Description
–
Note: This product must be installed with a Rehau Expander Tool. These fittings cannot be installed with a ProPEX Expander Tool.
These F2080 sleeves are for use with F2080 PEX fittings.
Specs
–
Product Type:
Sleeve
Size:
1/2"
Application:
1/2" PEX
Standards Met:
NSF
ASTM F2080
Fitting System Compatibility:
F2080
Tubing Compatibility:
PEX
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
It was a hard to find product and I'm happy that you had it.
Easy to order , price was right , and product came as promised. What could be better than that. Thanks again Don
Don
Hudson, Wi
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy again. keep in stock
connecting rehau / ever Loc fittings. best plumbing application for PEX pipe.
van
amarillo,tx
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video