Apply to be a TradeMaster!
Main product image of 3/4" F2080 PEX Tee, for Rehau Tools Only (Lead Free Brass)
Magnifying glass
Hover image to zoom

3/4" F2080 PEX Tee, for Rehau Tools Only (Lead Free Brass)

Brand:
Tribal
SKU:
F208E666P
Rating:
(0)
Q&A:
(0)
3/4" F2080 PEX Tee, for Rehau Tools Only (Lead Free Brass)
Magnifying glass
Hover image to zoom
$21.83 each
BOX UP & SAVE 9%
$494.00 box of 25
$19.76 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
F2080
Product Highlight: Standards Met
NSF, ASTM F2080 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Note: This product must be installed with a Rehau Expander Tool. These fittings cannot be installed with a ProPEX Expander Tool.

3/4" F2080 X 3/4" F2080 X 3/4" F2080 Tee (Lead Free Brass)

Specs

–
Product Type:

Tee

Size:

3/4" x 3/4" x 3/4"

PEX Size:

3/4"

Application:

Heating

Plumbing

Standards Met:

NSF

ASTM F2080

Fitting System Compatibility:

F2080

Tubing Compatibility:

PEX

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy