Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Tribal F2080 PEX Fittings
F2080 PEX 90° Elbows
1-1/4" F2080 PEX 90 Elbow (Lead Free Brass)
Brand:
Tribal
SKU:
F209E10P
Rating:
(1)
Q&A:
(0)
Hover image to zoom
F209E10P has been discontinued
Discontinued December 22, 2021
This product was discontinued by the manufacturer.
Product Highlights
–
1-1/4" x 1-1/4"
Brass
PEX
F2080
NSF, ASTM F2080 Standards Met
Yes
Description
–
Note: This product must be installed with a Rehau Expander Tool. These fittings cannot be installed with a ProPEX Expander Tool.
1-1/4" F2080 PEX 90 Elbow (Lead Free Brass)
Specs
–
Product Type:
Elbow
Size:
1-1/4" x 1-1/4"
PEX Size:
1-1/4"
Application:
Plumbing
Heating
Standards Met:
NSF
ASTM F2080
Fitting System Compatibility:
F2080
Tubing Compatibility:
PEX
Material:
Brass
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great quality. Will buy again.
Residential use. Will buy all my F2080 parts from supply house. Very fast shipping.
George
PA
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video