Apply to be a TradeMaster!
Main product image of 1/2" F2080 PEX 90 Elbow, for Rehau Tools Only (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" F2080 PEX 90 Elbow, for Rehau Tools Only (Lead Free Brass)

Brand:
Tribal
SKU:
F209E44P
Rating:
(1)
Q&A:
(0)
1/2" F2080 PEX 90 Elbow, for Rehau Tools Only (Lead Free Brass)
Magnifying glass
Hover image to zoom
$12.05 each
BOX UP & SAVE 11%
$533.50 box of 50
$10.67 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
F2080
Product Highlight: Standards Met
NSF, ASTM F2080 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Note: This product must be installed with a Rehau Expander Tool. These fittings cannot be installed with a ProPEX Expander Tool.

1/2" F2080 PEX 90 Elbow (Lead Free Brass)

Specs

–
Product Type:

Elbow

Size:

1/2" x 1/2"

PEX Size:

1/2"

Application:

Heating

Plumbing

Standards Met:

NSF

ASTM F2080

Fitting System Compatibility:

F2080

Tubing Compatibility:

PEX

Material:

Brass

Lead Free:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great quality. Will buy again.

Residential use. Will buy all my F2080 parts from supply house. Very fast shipping.
George
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy