Apply to be a TradeMaster!
Main product image of 3/4" F2080 PEX 90 Elbow, for Rehau Tools Only (Lead Free Brass)
Magnifying glass
Hover image to zoom

3/4" F2080 PEX 90 Elbow, for Rehau Tools Only (Lead Free Brass)

Brand:
Tribal
SKU:
F209E66P
Rating:
(1)
Q&A:
(0)
3/4" F2080 PEX 90 Elbow, for Rehau Tools Only (Lead Free Brass)
Magnifying glass
Hover image to zoom
$19.86 each
BOX UP & SAVE 9%
$450.50 box of 25
$18.02 each
In Stock
In Stock
Get 6 Fri, Jul 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
F2080
Product Highlight: Standards Met
ASTM F2080, NSF Standards Met
Product Highlight: Lead Free
Yes

Description

Note: This product must be installed with a Rehau Expander Tool. These fittings cannot be installed with a ProPEX Expander Tool.

3/4" F2080 PEX 90 Elbow (Lead Free Brass)

Specs

Product Type:

Elbow

Size:

3/4" x 3/4"

PEX Size:

3/4"

Application:

Plumbing

Heating

Standards Met:

ASTM F2080

NSF

Fitting System Compatibility:

F2080

Tubing Compatibility:

PEX

Material:

Brass

Lead Free:

Yes

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great quality. Will buy again.

Residential use. Will buy all my F2080 parts from supply house. Very fast shipping.
George
PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy