1/2" F2080 PEX Female Drop Ear Elbow, Expansion PEX (Lead Free Brass)
F212E44P 1/2" F2080 PEX Female Drop Ear Elbow, Expansion PEX (Lead Free Brass)



Free Shipping On orders over $99
Need replacement parts for this unit?
This item has a 1/2" F2080 connection on one end and a 1/2" Female NPT on the other end. It provides rigid 90-degree connections and the ability to secure PEX tubing.
Product Type: |
Drop Ear Elbow |
Size: |
1/2" x 1/2" |
Thread Type: |
Female |
Application: |
Heating Plumbing |
Standards Met: |
ASTM F2080 NSF |
Fitting System Compatibility: |
F2080 |
Tubing Compatibility: |
PEX |
Material: |
Brass |
Lead Free: |
Yes |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.