Shop Resideo Sale
Main product image of 1/2" F2080 PEX Female Drop Ear Elbow, Expansion PEX, for Rehau Tools Only (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" F2080 PEX Female Drop Ear Elbow, Expansion PEX, for Rehau Tools Only (Lead Free Brass)

Brand:
Tribal
SKU:
F212E44P
Rating:
(3)
Q&A:
(0)
1/2" F2080 PEX Female Drop Ear Elbow, Expansion PEX, for Rehau Tools Only (Lead Free Brass)
Magnifying glass
Hover image to zoom
We no longer carry F212E44P
Unavailable since December 6, 2022

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
F2080
Product Highlight: Standards Met
NSF, ASTM F2080 Standards Met
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: This product must be installed with a Rehau Expander Tool. These fittings cannot be installed with a ProPEX Expander Tool.

This item has a 1/2" F2080 connection on one end and a 1/2" Female NPT on the other end. It provides rigid 90-degree connections and the ability to secure PEX tubing.

Specs

–
Product Type:

Drop Ear Elbow

Size:

1/2" x 1/2"

Thread Type:

Female

Application:

Plumbing

Heating

Standards Met:

NSF

ASTM F2080

Fitting System Compatibility:

F2080

Tubing Compatibility:

PEX

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 3 reviews
1
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Not as advertised

Like the other reviewers, could not use as intended. It's a worthless fitting and a waste of my time.
Sam
Grand Rapids, MI
3 years ago
Was this review helpful to you?

Is not for 1/2" PEX

Not for 1/2" PEX. Useless
Merchant response
4 years ago
Please note that this fitting is for ProPEX or Expansion PEX. We try to notate this in the description for clarity. If you have questions, please feel free to call our customer service team at 888-757-4774!
JOhn
Santa Fe, NM
4 years ago
Was this review helpful to you?

I would not order parts from them again

Part was not as advertised. 1/2" connection was for the old polybutylene pipe that no one uses anymore. Didn't work with Pex. Part was useless and difficult to send back. wanted me to pay my own shipping. won't buy from them again.
Merchant response
6 years ago
Please note that this product is for expansion pex. It will not work with standard pex-b and must be used with pex-a and an expansion tool.
dissatisfied
Philadelphia, pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?