Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Tribal F2080 PEX Fittings
F2080 PEX Copper Fitting Adapters
1" F2080 PEX Copper Fitting Adapter, for Rehau Tools Only (Lead Free Brass)
Brand:
Tribal
SKU:
F97E88P
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry F97E88P
Unavailable since September 13, 2022
Product Highlights
–
1" x 1"
Brass
PEX
F2080
ASTM F2080, NSF Standards Met
Yes
Description
–
Note: This product must be installed with a Rehau Expander Tool. These fittings cannot be installed with a ProPEX Expander Tool.
1" F2080 PEX Copper Fitting Adapter (Lead Free Brass).
This item has a 1" F2080 connection on one end and a 1" Male Sweat and 3/4" Female Sweat connection on the other end.
Specs
–
Product Type:
Adapter
Size:
1" x 1"
PEX Size:
1"
Application:
Plumbing
Heating
Standards Met:
ASTM F2080
NSF
Fitting System Compatibility:
F2080
Tubing Compatibility:
PEX
Material:
Brass
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video