| Product Type: | Female Adapter |
|---|---|
| Size: | 3/4" x 3/4" |
| PEX Size: | 3/4" |
| Thread Size: | 3/4" |
| Application: | Heating Plumbing |
| Standards Met: | NSF ASTM F2080 |
| Fitting System Compatibility: | F2080 |
| Tubing Compatibility: | PEX |
| Thread Type: | Female |
| Material: | Brass |
| Lead Free: | Yes |